!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BALL NOSE MILLING INSERT, 0.625 IN INSCRIBED CIRCLE, 5/16 IN CORNER RADIUS, M270

BALL NOSE MILLING INSERT, 0.625 IN INSCRIBED CIRCLE, 5/16 IN CORNER RADIUS, M270

WIDIA

BALL NOSE MILLING INSERT, 0.625 IN INSCRIBED CIRCLE, 5/16 IN CORNER RADIUS, M270 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BALL NOSE MILLING INSERT, 0.625 IN INSCRIBED CIRCLE, 5/16 IN CORNER RADIUS, M270

BALL NOSE MILLING INSERT, 0.625 IN INSCRIBED CIRCLE, 5/16 IN CORNER RADIUS, M270

WIDIA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $63.23 / EACH

EHC: EHC :
Min Qty 10 = $632.30

Compliance and Restrictions

  • None

This product must be purchased in multiples of 10 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WID2113585
  • Mfr. Model # M270BF0625 TN2505
  • UNSPSC # 23172009
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.14 lbs

Product Details

This ball nose milling insert is made of carbide. It is designed for use with M270 series copy mills. It is for use on cast iron, hardened steel, steel, copy milling, light finishing. This M270 series ball nose milling insert features BF geometry is the first choice for all finishing and light operations. Plus it has a fractional inch measurement system, is 0.187 inch thick, ⅝ inch width, and has a 5/16 inch corner radius, a right hand cutting direction, and has a TiAlN finish.

Technical Specs

  • ItemBall Nose Milling Insert
  • Corner Radius5/16 in
  • SeriesM270
  • ISO NumberM270BF0625
  • Chip-BreakerNo
  • Coating ProcessPVD
  • Cutting DirectionRight Hand
  • FeaturesBF Geometry is the First Choice for All Finishing and Light Operations
  • For ToolholderM270BD037C050L555C, M270BD050C050L575C, M270BD062C062L600C, M270BD075C075L700C
  • Insert Size625
  • Manufacturer GradeTN2505
  • Measurement SystemFractional Inch
  • Mounting StyleScrew Clamp
  • Primary Material Application ISO CodeH, K
  • Secondary Material ApplicationSteel
  • ShapeBall Nose
  • Width5/8 in
  • Inscribed Circle 0.625 in
  • Thickness 0.187 in
  • ANSI Code M270BF0625
  • Primary Material Application Cast Iron, Hardened Steel
  • Clearance Angle 15 Degrees
  • Cutting Application Copy Milling, Light Finishing
  • Cutting Edge Length 5/8 in
  • Finish - Machining TiAlN
  • For Use With M270 Series Copy Mills
  • Insert Style M270BF
  • Material - Machining Carbide
  • Mounting Hole Dia. 0.1831 in
  • Number of Cutting Edges 2
  • Rake Neutral
  • Secondary Material Application ISO Code P
  • Through Hole Inside Dia. 0.1831 in
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list