!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Connector Type
Connector Size
Overall Diameter
Abrasive Material
Grade
Series
Maximum Operating Speed
Abrasive Type

Arbor Hole-Mount Surface-Conditioning Discs

Arbor hole-mount surface-conditioning discs attach to the backup pad on an angle grinder to clean surfaces and prepare them for finishing. Surface-conditioning abrasives remove surface imperfections and create a smooth surface ready for finishing in a single step rather than using different abrasives for removing and finishing. They're made of nonwoven material with an integrated abrasive that removes mill scale, surface rust, weld spatter, paint, and epoxy.

https://catalogue.grainger.ca/?hybris=true

139 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • WALTER SURFACE TECHNOLOGIES
  • CONDITIONING DISC, 4½ IN, ALUMINUM OXIDE, MEDIUM, QUICK-STEP BLENDEX
  • Item # WLT07R453
  • Mfr. Model # 07R453
  • EHC: EHC :
  • Quick-step blendex surface conditioning disc is for surface cleaning and finishing jobs. Produces a uniform finish on stainless steel, steel, aluminium and other non-ferrous metals.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1365
  • NORTON
  • NON-WOVEN DEPRESSED CENTRE DISC, 4½ IN X ⅞ IN, SILICON CARBIDE, EXTRA COARSE
  • Item # NRN09649
  • Mfr. Model # 66261009649
  • EHC: EHC :
  • Bear-tex rapid strip depressed centre wheel disc is constructed with thick, strong synthetic fibres and extra coarse silicone carbide abrasive, bonded together by a durable smear resistant adhesive. Paint and epoxy coating removal.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1378
  • SCOTCH-BRITE
  • SANDING DISC ,QUICK-REMOVAL, T27 ATTACH, RPM 12000, PURPLE, 5 IN, SILICONE CARBIDE FIBRE
  • Item # MMMSB29936
  • Mfr. Model # SB29936
  • EHC: EHC :
  • Quickly remove rust, paint, and coatings from metal with this extra-coarse abrasive-coated fibre sanding disc. It is green and measures five inches with no mounting hole. This non-woven fibre disc has an abrasive grain of silicon carbide. Has a maximum RPM of 12,000 and a non-vacuum design with attachment type T27.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WALTER SURFACE TECHNOLOGIES
  • CONDITIONING DISC, 4½ IN, ALUMINUM OXIDE, COARSE, QUICK-STEP BLENDEX
  • Item # WLT07R452
  • Mfr. Model # 07R452
  • EHC: EHC :
  • Quick-step blendex surface conditioning disc is for surface cleaning and finishing jobs. Produces a uniform finish on stainless steel, steel, aluminium and other non-ferrous metals.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1365
  • NORTON
  • NON-WOVEN DEPRESSED CENTRE DISC, 4½ IN X ⅝"-11 THREAD, ALUMINUM OXIDE, FINE, RAPID BLEND NEX
  • Item # NRN23946
  • Mfr. Model # 66261023946
  • EHC: EHC :
  • Bear-Tex Rapid Finish depressed center wheel. Wheel can be used in place of or in sequence with fiber and flap discs. Application: multi-purpose. Size 4-1/2 inch x 5/8 inch-11.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in multiples of 10 . Please update the quantity to proceed with checkout.
  • SCOTCH-BRITE
  • CLEAN AND STRIP DISC, QUICK-CHANGE, BLACK, EXTRA COARSE, 1/2 IN WIDTH X 4 IN DIA, NON-WOVEN
  • Item # MMM69413
  • Mfr. Model # 69413
  • EHC: EHC :
  • This black extra-coarse clean and strip disc is quick-changing for easy transition between jobs. It has a non-woven abrasive and can withstand grinding speeds of up to 6000 RPM. This disc is perfect for removing paint and other coatings from metal and concrete surfaces and for inspecting welds. It is four inches in diameter and 1/2-inch wide.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WALTER SURFACE TECHNOLOGIES
  • CONDITIONING DISC, 4½ IN, ALUMINUM OXIDE, FINE, QUICK-STEP BLENDEX
  • Item # WLT07R454
  • Mfr. Model # 07R454
  • EHC: EHC :
  • Quick-step blendex surface conditioning disc is for surface cleaning and finishing jobs. Produces a uniform finish on stainless steel, steel, aluminium and other non-ferrous metals.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1365
  • SCOTCH-BRITE
  • SANDING DISC , T27, QUICK-REMOVAL, RPM 13300, GREEN, 4 1/2 IN, SILICONE CARBIDE FIBRE
  • Item # MMMSB21050
  • Mfr. Model # SB21050
  • EHC: EHC :
  • Quickly remove rust, paint, and coatings from metal with this extra-coarse abrasive-coated fibre sanding disc. It is green and measures 4 1/2 inches with no mounting hole. This non-woven fibre disc has an abrasive grain of silicon carbide. Has a maximum RPM of 13,300 and a non-vacuum design with attachment type T27.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • NORTON
  • NON-WOVEN DEPRESSED CENTRE DISC, 4½ IN X ⅝"-11 THREAD, SILICON CARBIDE, EXTRA COARSE
  • Item # NRN09585
  • Mfr. Model # 66261009585
  • EHC: EHC :
  • Bear-tex rapid strip depressed centre wheel disc is constructed with thick, strong synthetic fibres and extra coarse silicone carbide abrasive, bonded together by a durable smear resistant adhesive. Paint and epoxy coating removal.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1378
  • WALTER SURFACE TECHNOLOGIES
  • SANDING DISC, FX SERIES, SPIN-ON MOUNT, 8000 RPM, GREY, 5 IN, ARBOUR 5/8"-11, NON-WOVEN
  • Item # WLT07X502
  • Mfr. Model # 07X502
  • EHC: EHC :
  • This durable FX Series non-woven abrasive sanding disc comes with a trimmable Eco-Trim backing that extends its life by up to three times. With a maximum speed of 8,000 RPM, this five-inch disc, with an arbour size of 5/8"-11, features a spin-on mounting style.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in multiples of 5 . Please update the quantity to proceed with checkout.
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list