!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
NON-WOVEN DEPRESSED CENTRE DISC, 4½ IN X ⅝"-11 THREAD, ALUMINUM OXIDE, FINE, RAPID BLEND NEX

NON-WOVEN DEPRESSED CENTRE DISC, 4½ IN X ⅝"-11 THREAD, ALUMINUM OXIDE, FINE, RAPID BLEND NEX

NORTON

NON-WOVEN DEPRESSED CENTRE DISC, 4½ IN X ⅝"-11 THREAD, ALUMINUM OXIDE, FINE, RAPID BLEND NEX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
NON-WOVEN DEPRESSED CENTRE DISC, 4½ IN X ⅝"-11 THREAD, ALUMINUM OXIDE, FINE, RAPID BLEND NEX

NON-WOVEN DEPRESSED CENTRE DISC, 4½ IN X ⅝"-11 THREAD, ALUMINUM OXIDE, FINE, RAPID BLEND NEX

NORTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $60.88 / EACH

EHC: EHC :
Min Qty 10 = $608.80

Compliance and Restrictions

This product must be purchased in multiples of 10 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # NRN23946
  • Mfr. Model # 66261023946
  • UNSPSC # 20121607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Product Details

Bear-Tex Rapid Finish depressed center wheel. Wheel can be used in place of or in sequence with fiber and flap discs. Application: multi-purpose. Size 4-1/2 inch x 5/8 inch-11.

Technical Specs

  • ItemNon-Woven Depressed Centre Disc
  • GradeFine
  • SeriesRapid Blend NEX
  • Connector Size5/8"-11
  • Abrasive TypeNon-Woven
  • Disc Shape TypeType 27
  • Abrasive Material Aluminum Oxide
  • Overall Diameter 4 1/2 in
  • Maximum Operating Speed 12,000 RPM
  • Connector Type Threaded Hole
  • Backing Plate Material Fibreglass

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories