Quickly remove rust, paint, and coatings from metal with this extra-coarse abrasive-coated fibre sanding disc. It is green and measures five inches with no mounting hole. This non-woven fibre disc has an abrasive grain of silicon carbide. Has a maximum RPM of 12,000 and a non-vacuum design with attachment type T27.
Technical Specs
ItemNon-Woven Depressed Centre Disc
GradeExtra Coarse
SeriesXC-DC
Connector Size5/8"-11
Abrasive TypeNon-Woven
ColourGreen
Resistance PropertiesLoad
Abrasive MaterialAluminum Oxide
Overall Diameter5 in
Maximum Operating Speed12,000 RPM
Connector TypeThreaded Hole
Backing MaterialNylon Mesh
Disc Shape TypeType 27
Country of OriginUnited States
(subject to change)