!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
FOR SALE BY PROVINCE
Brand
Price
System of Measurement
Overall Tubing Length
Bonding
Colour
Clarity
Hardness
Bend Radius
Fitting Compatibility
Maximum Operating Temperature
Maximum Operating Pressure
Standards
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Air & Water Polyurethane Tubing

https://catalogue.grainger.ca/?hybris=true

 230  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • NYCOIL
  • TUBING, CLEAR, 1/4 IN OUTSIDE DIA, 100 FT L, POLYURETHANE
  • Item # NYC73060
  • Mfr. Model # 73060
  • EHC: EHC :
  • This polyurethane tubing comes in the colour clear and is 100 feet long. Its outside diameter is 1/4 inch and the wall thickness is 0.160 inches.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in multiples of 100 . Please update the quantity to proceed with checkout.
  • NYCOIL
  • TUBING, BLUE, 10 MM OUTSIDE DIA, 6.5 MM INSIDE DIA, 500 FT, POLYURETHANE, 150 PSI, 95A
  • Item # NYC76103
  • Mfr. Model # 76103
  • EHC: EHC :
  • This blue polyurethane tubing is 500-feet long and has a 1.75-millimetres wall thickness. The inside diameter is 6.5 millimetres and the outside diameter is 10 millimetres. Its operating temperature is -40 Degrees F to 165 Degrees F, with a maximum operating pressure of 150 PSI at 68 Degrees F, and a tube hardness of Shore 95A. It is used in food processing and pneumatics.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • APPROVED VENDOR
  • TUBING: POLYURETHANE, INSIDE DIAMETER 5/16 IN, OUTSIDE DIAMETER ½ IN, 100 FT LG, BLUE
  • Item # WWG4HL91
  • Mfr. Model # 4HL91
  • EHC: EHC :
  • This tubing has a length of 100 feet, a maximum operating pressure of 150 psi and is designed for the following applications: air, water. It is blue, has an operating temperature of -68 Degrees F to 140 Degrees F and is resistant to abrasion, wear and is made of polyurethane. In addition, it has ½ inch outside diameter, 5/16 inch inside diameter, with an inch system of measurement, with 0.09 inch wall thickness, and Shore A 98 hardness.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • APPROVED VENDOR
  • TUBING: POLYURETHANE, INSIDE DIAMETER ¼ IN, OUTSIDE DIAMETER ⅜ IN, 50 FT LG, LIGHT BLUE
  • Item # WWG2LZF4
  • Mfr. Model # 2LZF4
  • EHC: EHC :
  • This tubing meets the standards for NSF, has a length of 50 feet, a maximum operating pressure of 150 psi and is designed for the following applications: air, water. It is blue, has an operating temperature of -68 Degrees F to 140 Degrees F and is resistant to abrasion, wear and is made of polyurethane. In addition, it has ⅜ inch outside diameter, ¼ inch inside diameter, with an inch system of measurement, with 0.06 inch wall thickness, and Shore A 98 hardness.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • Available only while supplies last. Quantities may be limited. The Item is FINAL SALE. View Replacement
  • This product is no longer available online.

    View Replacement.

  • LEGRIS
  • TUBING PU 1/2 OD 100 RL CLEAR
  • Item # LGR1094U6200
  • Mfr. Model # 1094U6200
  • EHC: EHC :
  • Provides high flexibility and small bend radius. Excellent resistance to humidity and bacteriological aggressions. UV and chemical resistant. Operates under large range of working temperatures and pressures. Good aging and absorption of vibration.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • FAIRVIEW
  • TUBE, 75 ° F, POLYURETHANE, 60 PSI AT 75 ° F, 1/4 IN INSIDE DIAMETER
  • Item # FARFLT64-100P
  • Mfr. Model # FLT-64-100P
  • EHC: EHC :
  • This polyurethane fuel line tubing is clear and has hardness shore A 85. It measures 100 feet length x 3/8 outside diameter x 1/16 inches thickness. It has a maximum working pressure of 60 PSI, a burst pressure of 240 PSI, temperature range of -40 to 175℉, and a tolerance of 0.005.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • APPROVED VENDOR
  • TUBING: POLYURETHANE, INSIDE DIAMETER 5/32 IN, OUTSIDE DIAMETER ¼ IN, 50 FT LG, LIGHT BLUE
  • Item # WWG2LZF3
  • Mfr. Model # 2LZF3
  • EHC: EHC :
  • This tubing meets the standards for NSF, has a length of 50 feet, a maximum operating pressure of 180 psi and is designed for the following applications: air, water. It is blue, has an operating temperature of -68 Degrees F to 140 Degrees F and is resistant to abrasion, wear and is made of polyurethane. In addition, it has ¼ inch outside diameter, 5/32 inch inside diameter, with an inch system of measurement, with 0.05 inch wall thickness, and Shore A 98 hardness.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
    Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
  • This product is no longer available online.
  • NYCOIL
  • TUBING, BLACK, 1/2 IN OUTSIDE DIA, 100 FT, POLYURETHANE
  • Item # NYC76131
  • Mfr. Model # 76131
  • EHC: EHC :
  • This polyurethane tubing comes in the colour black and is 100 feet long. Its outside diameter is 1/2 inch long and the wall thickness is 0.350 inch.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • APPROVED VENDOR
  • TUBING: POLYURETHANE, INSIDE DIAMETER 3/32 IN, OUTSIDE DIAMETER 5/32 IN, 50 FT LG, LIGHT BLUE
  • Item # WWG2LZF2
  • Mfr. Model # 2LZF2
  • EHC: EHC :
  • This tubing meets the standards for NSF, has a length of 50 feet, a maximum operating pressure of 200 psi and is designed for the following applications: air, water. It is blue, has an operating temperature of -68 Degrees F to 140 Degrees F and is resistant to abrasion, wear and is made of polyurethane. In addition, it has 5/32 inch outside diameter, 3/32 inch inside diameter, with an inch system of measurement, with 0.03 inch wall thickness, and Shore A 98 hardness.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • APPROVED VENDOR
  • TUBING: POLYURETHANE, INSIDE DIAMETER 2.5 MM, OUTSIDE DIAMETER 4 MM, 100 FT LG, BLACK
  • Item # WWG1PBR5
  • Mfr. Model # 1PBR5
  • EHC: EHC :
  • This tubing meets the standards for NSF 51, 61, has a length of 100 feet, a maximum operating pressure of 200 psi and is designed for the following applications: air, water. It is black, has an operating temperature of -68 Degrees F to 140 Degrees F and is resistant to abrasion, wear and is made of polyurethane. In addition, it has 4 mm outside diameter, 2.5 mm inside diameter, with a metric system of measurement, with 0.75 mm wall thickness, and Shore A 98 hardness.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list