!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TUBING: POLYURETHANE, INSIDE DIAMETER 5/16 IN, OUTSIDE DIAMETER ½ IN, 100 FT LG, BLUE

TUBING: POLYURETHANE, INSIDE DIAMETER 5/16 IN, OUTSIDE DIAMETER ½ IN, 100 FT LG, BLUE

APPROVED VENDOR

TUBING: POLYURETHANE, INSIDE DIAMETER 5/16 IN, OUTSIDE DIAMETER ½ IN, 100 FT LG, BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TUBING: POLYURETHANE, INSIDE DIAMETER 5/16 IN, OUTSIDE DIAMETER ½ IN, 100 FT LG, BLUE

TUBING: POLYURETHANE, INSIDE DIAMETER 5/16 IN, OUTSIDE DIAMETER ½ IN, 100 FT LG, BLUE

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $139.79 / each

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4HL91
  • Mfr. Model # 4HL91
  • UNSPSC # 31231313
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.75 lbs

Product Details

This tubing has a length of 100 feet, a maximum operating pressure of 150 psi and is designed for the following applications: air, water. It is blue, has an operating temperature of -68 Degrees F to 140 Degrees F and is resistant to abrasion, wear and is made of polyurethane. In addition, it has ½ inch outside diameter, 5/16 inch inside diameter, with an inch system of measurement, with 0.09 inch wall thickness, and Shore A 98 hardness.

Technical Specs

  • ItemTubing
  • ColourBlue
  • Inside Diameter5/16 in
  • Jacket MaterialNo Jacket
  • Maximum Operating Pressure150 psi
  • Outside Diameter1/2 in
  • Peristaltic Pump CompatibleNot Peristaltic Pump Compatible
  • ReinforcementNot Reinforced
  • Food and Beverage CompatibilityNon-Potable Water
  • Bend Radius2 in
  • Fitting CompatibilityPush-to-Connect
  • Stripe ColourNo Stripe
  • Tube FormCoil
  • Burst Pressure150 psi
  • Minimum Operating Temperature-68 Degrees F
  • Application Air, Water
  • Hardness Shore A 98
  • Jacket Colour No Jacket
  • Material Polyurethane
  • Maximum Operating Temperature 140 Degrees F
  • Overall Length 100 ft
  • Resistance Properties Abrasion Resistant, Wear Resistant
  • Wall Thickness 0.09 in
  • Autoclavable Autoclavable
  • Clarity Semi-Clear
  • Flexibility Flexible
  • System of Measurement Inch
  • Vacuum Rated Not Rated for Vacuum
  • Flow Application Air and Water Lines, Carwash and Painting Equipment, Robotics
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list