!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TUBING, BLACK, 1/2 IN OUTSIDE DIA, 100 FT, POLYURETHANE

TUBING, BLACK, 1/2 IN OUTSIDE DIA, 100 FT, POLYURETHANE

NYCOIL

TUBING, BLACK, 1/2 IN OUTSIDE DIA, 100 FT, POLYURETHANE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
TUBING, BLACK, 1/2 IN OUTSIDE DIA, 100 FT, POLYURETHANE

TUBING, BLACK, 1/2 IN OUTSIDE DIA, 100 FT, POLYURETHANE

NYCOIL

Clearance Price :
$1.18 / each

Your Price : $2.35 / each

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # NYC76131
  • Mfr. Model # 76131
  • UNSPSC # 23241610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Product Details

This polyurethane tubing comes in the colour black and is 100 feet long. Its outside diameter is 1/2 inch long and the wall thickness is 0.350 inch.

Technical Specs

  • ItemTubing
  • ColourBlack
  • Inside Diameter9 mm
  • Jacket MaterialPolyurethane
  • Maximum Operating Pressure58 psi @ 125 Degrees F, 97 psi @ 68 Degrees F
  • Outside Diameter12 mm
  • Resistance PropertiesAbrasion-Resistant, Chemical-Resistant, Fungus-Resistant, Moisture-Resistant
  • Bend Radius48 mm
  • FlexibilityFlexible
  • Burst Pressure290 psi @ 68 Degrees F
  • For EnvironmentChemical
  • Industry ApplicationPneumatics
  • Weight per Foot0.0395 lb/ft
  • Application Machines, Pick and Place Automation, Pneumatic Plumbing, Spot Welders, Tools, Water and Pneumatic Lines
  • Hardness Shore A 95
  • Jacket Colour Black
  • Material Polyurethane
  • Maximum Operating Temperature 75 Degrees C
  • Overall Length 500 ft
  • Wall Thickness 0.059 in
  • Fitting Compatibility Hose Barb, Push-to-Connect
  • System of Measurement Metric
  • Flow Application Water and Pneumatic Lines
  • For Fluid Type Compressed Air, Water
  • Minimum Operating Temperature -40 Degrees C
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list