!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Applied Filters
Clear All

Shop By
Brand
Price
Item
Voltage Output
Input Voltage

AC Speed Controls

https://catalogue.grainger.ca/?hybris=true

5 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • DART CONTROLS
  • VARIABLE AC VOLTAGE SUPPLY, 1 HP OUTPUT POWER, 120 V AC INPUT VOLT, 0 TO 120 V AC
  • Item # WWG5JPF3
  • Mfr. Model # 55AC10E
  • EHC: EHC :
  • Adjustable AC Voltage Supply, Input Voltage 120 VAC, Voltage Output 120 VAC, 50/60 Hz, Max. Amps 10, 1 HP, Length (In.) 6.3, Width (In.) 3.8, Depth (In.) 3.65, For Use With Universal, Shaded Pole and PSC Motors for Fans, Blowers, Pumps, and Vibratory Feeders, or for resistive loads such as Heating and Lighting., Features Power On/Off Switch, Power Indicator Lamp, 18 In. Power Cord with Plug, 8 In. Power Cord with Female receptacle, and Front Access Fuse Protection, Includes -

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DART CONTROLS
  • VARIABLE AC VOLTAGE SUPPLY, 2 HP OUTPUT POWER, 240 V AC INPUT VOLT, 0 TO 240 V AC
  • Item # WWG5JPF5
  • Mfr. Model # 57AC10E
  • EHC: EHC :
  • Adjustable AC Voltage Supply, Input Voltage 240 VAC, Voltage Output 240 VAC, 50/60 Hz, Max. Amps 10, 2 HP, Length (In.) 6.3, Width (In.) 3.8, Depth (In.) 3.65, For Use With Universal, Shaded Pole and PSC Motors for Fans, Blowers, Pumps, and Vibratory Feeders, or for resistive loads such as Heating and Lighting., Features Power On/Off Switch, Power Indicator Lamp, 60 In. input/output Power Cords prepped for 240Volt male/female connectors, and Front Access Fuse Protection

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DART CONTROLS
  • ADJUSTABLE SPEED AC MOTOR CONTROL, 1/4 HP OUTPUT POWER, 120 V AC INPUT VOLT
  • Item # WWG5JJ60
  • Mfr. Model # AC03-05S
  • EHC: EHC :
  • Adjustable Speed AC Motor Control, Input Voltage 120 VAC, Voltage Output 120 VAC, 50/60 Hz, Max. Amps 2.5, 1/4 HP, Length (In.) 2, Width (In.) 1.5, Depth (In.) 0.41, For Use With Universal, Shaded Pole and PSC Motors on Fans, Blowers, Pumps, Vibratory Feeders, Heating and Lighting, Features Controls Most Single Phase AC Motors and Resistive Loads, Not For Use With Capacitor Start Motors, Includes Knob, Dial Plate, Speed Pot with On/Off Switch, 2 Leads with Bare Ends

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DART CONTROLS
  • VARIABLE AC VOLTAGE SUPPLY, 1 1/2 HP OUTPUT POWER, 120 V AC INPUT VOLT, 0 TO 120 V AC
  • Item # WWG5JPF4
  • Mfr. Model # 55AC15E
  • EHC: EHC :
  • Adjustable AC Voltage Supply, Input Voltage 120 VAC, Voltage Output 120 VAC, 50/60 Hz, Max. Amps 15, 1-1/2 HP, Length (In.) 6.3, Width (In.) 3.8, Depth (In.) 3.65, For Use With Universal, Shaded Pole and PSC Motors for Fans, Blowers, Pumps, and Vibratory Feeders, or for resistive loads such as Heating and Lighting., Features Power On/Off Switch, Power Indicator Lamp, 18 In. Power Cord with Plug, 8 In. Power Cord with Female receptacle, and Front Access Fuse Protection, Includes -

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DART CONTROLS
  • VARIABLE AC VOLTAGE SUPPLY, 2 1/2 HP OUTPUT POWER, 240 V AC INPUT VOLT, 0 TO 240 V AC
  • Item # WWG5JPF6
  • Mfr. Model # 57AC15E
  • EHC: EHC :
  • Adjustable AC Voltage Supply, Input Voltage 240 VAC, Voltage Output 240 VAC, 50/60 Hz, Max. Amps 15, 2-1/2 HP, Length (In.) 6.3, Width (In.) 3.8, Depth (In.) 3.65, For Use With Universal, Shaded Pole and PSC Motors for Fans, Blowers, Pumps, and Vibratory Feeders, or for resistive loads such as Heating and Lighting., Features Power On/Off Switch, Power Indicator Lamp, 60 In. input/output Power Cords prepped for 240Volt male/female connectors, and Front Access Fuse Protection

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list