!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
VARIABLE AC VOLTAGE SUPPLY, 1 1/2 HP OUTPUT POWER, 120 V AC INPUT VOLT, 0 TO 120 V AC

VARIABLE AC VOLTAGE SUPPLY, 1 1/2 HP OUTPUT POWER, 120 V AC INPUT VOLT, 0 TO 120 V AC

DART CONTROLS

VARIABLE AC VOLTAGE SUPPLY, 1 1/2 HP OUTPUT POWER, 120 V AC INPUT VOLT, 0 TO 120 V AC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
VARIABLE AC VOLTAGE SUPPLY, 1 1/2 HP OUTPUT POWER, 120 V AC INPUT VOLT, 0 TO 120 V AC

VARIABLE AC VOLTAGE SUPPLY, 1 1/2 HP OUTPUT POWER, 120 V AC INPUT VOLT, 0 TO 120 V AC

DART CONTROLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $358.98 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5JPF4
  • Mfr. Model # 55AC15E
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.72 lbs

Product Details

Adjustable AC Voltage Supply, Input Voltage 120 VAC, Voltage Output 120 VAC, 50/60 Hz, Max. Amps 15, 1-1/2 HP, Length (In.) 6.3, Width (In.) 3.8, Depth (In.) 3.65, For Use With Universal, Shaded Pole and PSC Motors for Fans, Blowers, Pumps, and Vibratory Feeders, or for resistive loads such as Heating and Lighting., Features Power On/Off Switch, Power Indicator Lamp, 18 In. Power Cord with Plug, 8 In. Power Cord with Female receptacle, and Front Access Fuse Protection, Includes -

Technical Specs

  • ItemVariable AC Voltage Supply
  • Output Power1 1/2 hp
  • PhaseSingle
  • Frequency50 Hz, 60 Hz
  • Enclosure TypeNEMA 1
  • Overall Width4 in
  • ApplicationFan, Heating and Lighting Industries, Pump, Vibratory Feeder
  • IncludesFront Access Fuse, Input and Output Cord and Plug, Power On Indicator Lamp, Power On/Off Switch, Rugged Housing
  • Series 55
  • Voltage Output 0 to 120V AC
  • Input Voltage 120 V AC
  • Maximum Current 15 A
  • Overall Length 5.5 in
  • Overall Depth 3.8 in
  • Features The Heart of the Control is a Triac Fired in a Manner to Adjust Phase and Thereby Vary Speed, Not Designed For Capacitor Start Motors
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list