!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ADJUSTABLE SPEED AC MOTOR CONTROL, 1/4 HP OUTPUT POWER, 120 V AC INPUT VOLT

ADJUSTABLE SPEED AC MOTOR CONTROL, 1/4 HP OUTPUT POWER, 120 V AC INPUT VOLT

DART CONTROLS

ADJUSTABLE SPEED AC MOTOR CONTROL, 1/4 HP OUTPUT POWER, 120 V AC INPUT VOLT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ADJUSTABLE SPEED AC MOTOR CONTROL, 1/4 HP OUTPUT POWER, 120 V AC INPUT VOLT

ADJUSTABLE SPEED AC MOTOR CONTROL, 1/4 HP OUTPUT POWER, 120 V AC INPUT VOLT

DART CONTROLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $88.96 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5JJ60
  • Mfr. Model # AC03-05S
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.341 lbs

Product Details

Adjustable Speed AC Motor Control, Input Voltage 120 VAC, Voltage Output 120 VAC, 50/60 Hz, Max. Amps 2.5, 1/4 HP, Length (In.) 2, Width (In.) 1.5, Depth (In.) 0.41, For Use With Universal, Shaded Pole and PSC Motors on Fans, Blowers, Pumps, Vibratory Feeders, Heating and Lighting, Features Controls Most Single Phase AC Motors and Resistive Loads, Not For Use With Capacitor Start Motors, Includes Knob, Dial Plate, Speed Pot with On/Off Switch, 2 Leads with Bare Ends

Technical Specs

  • ItemAdjustable Speed AC Motor Control
  • Frequency50 Hz, 60 Hz
  • Maximum Current2.5 A
  • Output Power1/4 hp
  • FeaturesNot For Capacitor Start Motors
  • Output Current2.5 A
  • Overall Length2 in
  • PhaseSingle
  • Series AC03
  • Input Voltage 120 V AC
  • Voltage Output 0 to 120V AC
  • Application Lighting, Small Blowers
  • Includes Power On/Off Switch
  • Overall Depth 1.1 in
  • Overall Width 1.5 in
  • Standards cULs Listed
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories