!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COLLIER DE SERRAGE,2 A 4PO,INOX,PQ10

COLLIER DE SERRAGE,2 A 4PO,INOX,PQ10

APPROVED VENDOR

COLLIER DE SERRAGE,2 A 4PO,INOX,PQ10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COLLIER DE SERRAGE,2 A 4PO,INOX,PQ10

COLLIER DE SERRAGE,2 A 4PO,INOX,PQ10

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $22.20 / PAQUET of 10

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2PA71
  • Mfr. Model # 5756
  • UNSPSC # 31162906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • ArticleCollier de serrage à vis sans fin
  • Classe de matériau de bande201
  • Type de bandePerforé
  • Diamètre intérieur maximal de collier4 po
  • Matériau de boîtier de pièce de fixationAcier inoxydable 201
  • Classe/qualitéUsage général
  • n° SAE56
  • Screw Material FinishZingué
  • Type d'entraînementHexagonal fendu
  • Band Length0,5 po
  • Couple d'installation35 po-lb
  • Système de mesurePouce
  • Matériau de ruban Acier inoxydable
  • Épaisseur de la bande 0,022 po
  • Largeur de ruban 1/2 po
  • Diamètre intérieur minimal de collier 2 po
  • Pour diamètre extérieur maximal 4 po
  • Températures de service max. 500 degrés F
  • Matériau de vis Acier
  • Type de bride Collier de serrage à vis sans fin
  • Taille hexagonale 5/16 po
  • Pour l'environnement Automobile, ménage, industrielle
  • Série Hy-Gear
  • Country of Origin États-Unis (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list