!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CONCTR EPISSURE ABOUT,BLEU,PQ10

CONCTR EPISSURE ABOUT,BLEU,PQ10

VELVAC

CONCTR EPISSURE ABOUT,BLEU,PQ10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CONCTR EPISSURE ABOUT,BLEU,PQ10

CONCTR EPISSURE ABOUT,BLEU,PQ10

VELVAC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $36.21 / PACKAGE of 10

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG21DG50
  • Mfr. Model # 35330
  • UNSPSC # 39121409
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Product Details

This splice connector has an operating temperature of 194 Degrees F. It measures 1.48 inch L. This splice connector meets the standards for UL. It has 22 AWG minimum wire size to 14 AWG maximum wire size.

Technical Specs

  • ArticleConnecteur bout-à-bout
  • Insulation MaterialPolyolefin
  • Maximum Operating Temperature194 Degrees F
  • Minimum Wire Size22 AWG
  • StandardsApprouvé UL
  • Contact MaterialCopper
  • RoHS CompliantYes
  • Barrel Inside Diameter0.064 in 0.092 in
  • Type de connexion Sertissage
  • Insulation Colour Blue
  • Maximum Voltage 600V AC
  • Maximum Wire Size 14 AWG
  • Termination Style Crimp
  • Longueur hors tout 1,48 po
  • Seam Style Brazed
  • Type d'isolation Polyoléfine
  • Country of Origin estados unidos (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list