!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CONNCTR EPISSR ABOUT,2-10 AWG,PQ50

CONNCTR EPISSR ABOUT,2-10 AWG,PQ50

PANDUIT

CONNCTR EPISSR ABOUT,2-10 AWG,PQ50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CONNCTR EPISSR ABOUT,2-10 AWG,PQ50

CONNCTR EPISSR ABOUT,2-10 AWG,PQ50

PANDUIT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : 55,98 $ / PAQUET of 50

EHC: EHC :
Min Qty 5 = 279,90 $

Compliance and Restrictions

  • None

Ce produit doit être commandé en multiples de 5. Veuillez mettre à jour la quantité commandée pour continuer.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG39AY14
  • Mfr. Model # BS10-L
  • UNSPSC # 39121409
  • CATALOGUE PAGE # 93
  • Shipping Weight 0.27 lbs

Technical Specs

  • ArticleConnecteur bout-à-bout
  • Matériau d'isolationAucun
  • Température maximale de fonctionnement302 Degrees F
  • Taille minimale du fil12 AWG
  • NormesCSA C22.2 No. 65, UL 486C
  • Finition des contactsÉtain
  • Longueur hors tout0,63 po
  • Diamètre intérieur du baril0,14 po
  • Matériau du corpsCuivre
  • Pour le type de filToronné
  • Nombre d'épissures2
  • Type de connexion Sertissage
  • Couleur d'isolation Nu
  • Tension maximale 2 000 V
  • Taille maximale du fil 10 AWG
  • Style de terminaison Sertissage
  • Matériau des contacts Cuivre
  • Style de couture Brasé
  • Finition du corps Étamé
  • Numéro de modèle de l'outil d'installation compatible CT-100A, CT-1570, CT-1701, CT-200, CT-2500, CT-600-A
  • Type d'isolation Non isolé
  • Longueur de bande 1/4 po
  • Country of Origin Mexique (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list