!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CLOTH RAG, 50 LB CARTON, COTTON BLEND, GENERAL PURPOSE CLEANING

CLOTH RAG, 50 LB CARTON, COTTON BLEND, GENERAL PURPOSE CLEANING

ROTEX

CLOTH RAG, 50 LB CARTON, COTTON BLEND, GENERAL PURPOSE CLEANING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CLOTH RAG, 50 LB CARTON, COTTON BLEND, GENERAL PURPOSE CLEANING

CLOTH RAG, 50 LB CARTON, COTTON BLEND, GENERAL PURPOSE CLEANING

ROTEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $112.16 / CARTON

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WPR150
  • Mfr. Model # 150
  • UNSPSC # 47131501
  • CATALOGUE PAGE # 767
  • Shipping Weight 50.0 lbs

Product Details

Wiper made from 100% recycled clothing, cut to size and graded to fulfill all of your wiping needs. Practical and economical, wipers may be used again and again. May rarely contain metal objects. Please consider using Scanned Wipers.

Technical Specs

  • ItemCloth Rag
  • MaterialCotton Blend
  • Cleaning Cloth ConditionReclaimed
  • Estimated Piece Count300
  • Size50 lb
  • LaunderableLaunderable
  • Cleaning Cloth Style Assorted
  • Cleaning Cloth Colour Assorted
  • Weight 50 lb
  • Package Type Carton
  • Lint Level Low Lint
  • Primary Cleaning Application General Purpose Cleaning
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list