!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CLOTH RAG, COLOUR WIPER, GENERAL PURPOSE, ASSORTED COLOURS, VARIED SIZE, 50 LBS, COTTON, BOX

CLOTH RAG, COLOUR WIPER, GENERAL PURPOSE, ASSORTED COLOURS, VARIED SIZE, 50 LBS, COTTON, BOX

CLEAN CLOTH

CLOTH RAG, COLOUR WIPER, GENERAL PURPOSE, ASSORTED COLOURS, VARIED SIZE, 50 LBS, COTTON, BOX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CLOTH RAG, COLOUR WIPER, GENERAL PURPOSE, ASSORTED COLOURS, VARIED SIZE, 50 LBS, COTTON, BOX

CLOTH RAG, COLOUR WIPER, GENERAL PURPOSE, ASSORTED COLOURS, VARIED SIZE, 50 LBS, COTTON, BOX

CLEAN CLOTH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $176.83 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # TNC1C50BXS
  • Mfr. Model # 1C50BXS
  • UNSPSC # 47131502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 50.0 lbs

Product Details

Made of woven cotton, these colour wiper cloth rags are launderable and ideal for general cleaning purposes. These recycled, low-lint rags come in a 50-pound box in varied sizes and colours.

Technical Specs

  • ItemCloth Rag
  • MaterialCotton
  • Cleaning Cloth ConditionRecycled
  • Package TypeBox
  • Lint LevelLow Lint
  • Primary Cleaning ApplicationGeneral Purpose Cleaning
  • Cleaning Cloth Style Woven Cotton
  • Cleaning Cloth Colour Assorted
  • Weight 50 lb
  • Size Varies
  • Launderable Launderable
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list