TUBING: VALUE-TUBE, LLDPE, BLACK, 6 MM OUTSIDE DIAMETER, 4 MM INSIDE DIA
TUBING: VALUE-TUBE, LLDPE, BLACK, 6 MM OUTSIDE DIAMETER, 4 MM INSIDE DIA
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This tubing meets the standards for FDA, has a length of 100 feet, a maximum operating pressure of 150 psi @ 75 Degrees F and is designed for the following applications: air, lubricant, water. It is black, has an operating temperature of -50 Degrees F to 140 Degrees F, is made of LLDPE. In addition, it has 6 mm outside diameter, 4 mm inside diameter, with a metric system of measurement, with 1 mm wall thickness, and Shore A 98 hardness. This tubing is for use with gas.
Technical Specs
Item Tubing
Colour Black
Inside Diameter 4 mm
Material LLDPE
Maximum Operating Pressure 150 psi @ 75 Degrees F
Maximum Vacuum Pressure 28 in Hg
Overall Length 100 ft
Reinforcement Not Reinforced
Wall Thickness 1 mm
Autoclavable Not Autoclavable
Clarity Opaque
Fitting Compatibility Compression, Barbed, Push-to-Connect
Stripe Colour No Stripe
Tube Form Coil
For Fluid Type Gas
Application Air, Lubricant, Water
Hardness Shore A 98
Jacket Material No Jacket
Material Trade Name Value-Tube
Maximum Operating Temperature 140 Degrees F
Outside Diameter 6 mm
Peristaltic Pump Compatible Not Peristaltic Pump Compatible
Standards FDA
Petroleum Product Compatibility Lubricants, Mineral Oil, Oil
Bend Radius 31 4/5 mm
Does Not Contain Does Not Impart Taste or Odor
Flexibility Flexible
System of Measurement Metric
Vacuum Rated Vacuum Rated
Minimum Operating Temperature -50 Degrees F
Country of Origin United States
(subject to change)
Alternate Products
ELDON JAMES
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$162.48
/ each