SWING CHECK VALVE, SWING, INLINE VALVE BODY, 2 IN PIPE, FNPT X FNPT, HORIZONTAL
SWING CHECK VALVE, SWING, INLINE VALVE BODY, 2 IN PIPE, FNPT X FNPT, HORIZONTAL
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Provide excellent corrosion and chemical resistance. Horizontal mounting. For use in plumbing and heating applications. Maximum pressure: 200 PSI. Maximum temperature: 353 Degrees F.
Technical Specs
Item - Check Valves Check Valve
Mechanism and Body Design Inline Swing
Pipe or Tube Size 2 in
Cracking Pressure 0.5 psi
Seal Material PTFE
Min. Temp. - Valves -4 Degrees F
Max. Steam Pressure - Valves 200 psi WSP
Full Flow - Valves Yes
Length 5 15/32 in
Overall Height 5 15/32 in
Hex Size 2 47/64 in
Flow Design Single
Body Material - Valves 316 Stainless Steel
Connection Type FNPT x FNPT
Mounting Orientation Horizontal
Max. Temp. - Valves 350 Degrees F
Max. Water Pressure - Valves 200 psi
Flow - Valves 130 gpm
Application - Valves General Purpose
Width 3 5/16 in
Cap to Inlet Center 3 5/32 in
Country of Origin China
(subject to change)
Alternate Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$92.78
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$86.34
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$93.72
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$134.09
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$840.37
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$106.74
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$282.69
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$173.63
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$178.56
/ EACH