!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STORAGE CABINET, 36 X 24 X 78 IN, 4 SHELVES, SWING HANDLE & PADLOCK HASP, ADJUSTABLE, SOLID

STORAGE CABINET, 36 X 24 X 78 IN, 4 SHELVES, SWING HANDLE & PADLOCK HASP, ADJUSTABLE, SOLID

HALLOWELL

STORAGE CABINET, 36 X 24 X 78 IN, 4 SHELVES, SWING HANDLE & PADLOCK HASP, ADJUSTABLE, SOLID close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STORAGE CABINET, 36 X 24 X 78 IN, 4 SHELVES, SWING HANDLE & PADLOCK HASP, ADJUSTABLE, SOLID

STORAGE CABINET, 36 X 24 X 78 IN, 4 SHELVES, SWING HANDLE & PADLOCK HASP, ADJUSTABLE, SOLID

HALLOWELL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,771.56 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HALHW6CC6478-4CL
  • Mfr. Model # HW6CC6478-4CL
  • UNSPSC # 30161801
  • CATALOGUE PAGE # 653
  • Shipping Weight 350.0 lbs

Product Details

This Classic series storage cabinet measures 36 inch width x 78 inch height x 24 inch depth and is dark grey with a powder-coated finish/coating. It includes one centre partition, full width top shelf, half width coat rod, three half-width shelves and it is made out of steel. In addition, it has four shelves and has a padlock hasp lock and solid doors.

Technical Specs

  • ItemStorage Cabinet
  • Body Panel TypeSolid
  • Cabinet MaterialSteel
  • Door Handle TypeSwing
  • For Use Indoors/OutdoorsIndoor Only
  • Load Capacity per Shelf1,000 lb
  • MobilityStationary
  • Number of Shelves4
  • Overall Height78 in
  • Cabinet FinishPowder Coated
  • Panel Material Thickness16 ga
  • Door Locking Points3
  • Includes(1) Centre Partition, (1) Full Width Top Shelf, (1) Half Width Coat Rod, (3) Half Width Shelves
  • Method of ConstructionWelded
  • Shelf Adjustment Increments3 in
  • Base Type Frame
  • Cabinet Colour Grey
  • Cabinet Storage Components Hanging Rods, Shelves
  • Door Type Solid
  • Frame Assembled Assembled
  • Lock Type Padlock Hasp
  • Mounting Location Freestanding
  • Overall Depth 24 in
  • Overall Width 36 in
  • Number of Doors 2
  • Shelf Adjustability Adjustable
  • Door Material Thickness 18 ga
  • Includes Hanging Rod Hanging Rod Included
  • Series Classic
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list