ABSORBENT ROLL, 70 GALLON CAPACITY, BALE, WHITE, OIL ONLY, 38 IN X 144 FT
ABSORBENT ROLL, 70 GALLON CAPACITY, BALE, WHITE, OIL ONLY, 38 IN X 144 FT
BRADY SPC ABSORBENTS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This SPC series absorbent roll is made of polypropylene and is white. Along with meeting the standards for EPA 40 CFR, OSHA 29 CFR, this sorbent roll features fire-resistance. It has 70 gallons absorbed per package and is designed for use with oil only and in the following applications: marine. It measures 1,728 inch length x 38 inch width.
Technical Specs
Item Absorbent Roll
Fluids Absorbed Oil-Only
Volume Absorbed per Pkg. 70 gal
Number of Layers 1-ply
Perforated Size Not Perforated
Dimpled Yes
Package Type Bale
Roll Width 38 in
Width 38 in
Static Dissipative No
Specialized Applications Marine
Standards EPA 40 CFR 112.7(c)(1)(vii), OSHA 29 CFR 1910.120(j)(1)(vii), OSHA 29 CFR 1910.22(a)(2)
Adhesive Backing No
Features Fire Resistant
Product Type Sorbent Roll
For Use With Chemical or Metal Type Oil
Material Polypropylene
Perforated No
Recycled Content (%) No Recycled Content
Includes Coverstock No
Roll Length 144 ft
Length 1,728 in
Floating Yes
Colour White
Series SPC
Dispenser Box No
Leak Resistant Backing No
Country of Origin United States
(subject to change)
Alternate Products
BRADY SPC ABSORBENTS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$238.47
/ CASE
BRADY SPC ABSORBENTS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$273.45
/ CASE
BRADY SPC ABSORBENTS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$240.08
/ BALE