FORK TERMINAL, BARE, #8 STUD SIZE, 16 TO 14 AWG, 50 PK
FORK TERMINAL, BARE, #8 STUD SIZE, 16 TO 14 AWG, 50 PK
POWER FIRST
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Pivoter : de haut en bas et de côte à côte en utilisant la flèche de la souris.
Agrandir : double-cliquez l’image.
Réduire / Réinitialiser : agrandissez l’image au complet et double-cliquez.
Survolez l’image pour l’agrandir.
Informations sur le produit
Flange Spade, Insulation Type Noninsulated, Connection Type Crimp, Wire Range 12 to 10 AWG, Stud Size #8, Max. Temp. 300 Degrees F, Max. Voltage 600, Overall Length 0.78 In., Seam Brazed, Connection Material TinPlated Copper, Standards UL/cUL Listed E9602
Spécifications techniques
Item Fork Terminal
Contact Material Copper
Insulation Coverage None
Maximum Operating Temperature 302 Degrees F
Maximum Wire Size 10 AWG
Termination Style Crimp
RoHS Compliant Yes
Standards UL/cUL Listed E96029
Barrel Style Crimp
Connection Material Copper
Insulation Type Non-Insulated
Overall Length 0.787 in
Terminal Shape Flanged Fork
Tongue Thickness 0.039 in
Contact Finish Tin
Insulation Colour Bare
Insulation Material None
Maximum Voltage 600V
Stud Size #8
Tongue Length 0.551 in
Seam Style Brazed
Barrel Length 0.236 in
Compatible with Product Type Insulated Stranded Copper Cable
Connection Type Crimp
Minimum Wire Size 12 AWG
Strip Length 3/8 in
Terminal Type Flanged
Tongue Width 0.335 in
Pays d’origine Taiwan
(sous réserve de modification)