!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PLASTIC TILT TRUCK, 13½ CU FT CAPACITY, 850 LB LOAD CAPACITY, 65 X 29½ X 36

PLASTIC TILT TRUCK, 13½ CU FT CAPACITY, 850 LB LOAD CAPACITY, 65 X 29½ X 36

TOUGH GUY

PLASTIC TILT TRUCK, 13½ CU FT CAPACITY, 850 LB LOAD CAPACITY, 65 X 29½ X 36 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PLASTIC TILT TRUCK, 13½ CU FT CAPACITY, 850 LB LOAD CAPACITY, 65 X 29½ X 36

PLASTIC TILT TRUCK, 13½ CU FT CAPACITY, 850 LB LOAD CAPACITY, 65 X 29½ X 36

TOUGH GUY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,086.10 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM21VK47
  • Mfr. Model # 21VK47
  • UNSPSC # 24101510
  • CATALOGUE PAGE # 628
  • Shipping Weight 69.3 lbs

Product Details

This plastic tilt truck measures 29 1/2 inch width x 43 inch height x 65 inch length, and is black. It includes removable push handle and it is made out of steel. In addition, it has a 850-pound load capacity, and a flat handle. It also features rubber casters.

Technical Specs

  • ItemPlastic Tilt Truck
  • Cubic Yard Capacity0.5 cu yd
  • Overall Length65 in
  • Overall Height43 in
  • ColourBlack
  • Mobility OptionManual
  • Caster/Wheel Mounting LocationStandard
  • Caster Wheel/Tread MaterialTPU
  • Caster Brake TypeNo Brake Included
  • Axle-Mounted Wheel/Tread MaterialRubber
  • Lid/Cover TypeNo Lid/Cover
  • Includes Reinforcing Steel Side RailsWith Reinforcing Side Rails
  • IncludesRemovable Push Handle
  • Quiet Performance FeaturesRubber Casters
  • Caster Mounting TypePlate
  • Cubic Foot Capacity 13.5 cu ft
  • Load Capacity 850 lb
  • Overall Width 29 1/2 in
  • Frame Material Steel
  • Type de manche/poignée Flat
  • Caster/Wheel Configuration (2) Axle-Mounted, (2) Swivel
  • Caster Wheel Type Standard
  • Caster Wheel Dia. 4 in
  • Axle-Mounted Wheel Type Flat-Free
  • Axle-Mounted Wheel Dia. 10 in
  • Container Legend None
  • Material Properties Flame Retardant
  • Optional Lid Mfg. No. 21VK32
  • Caster Core Material Rubber
  • Non-Marking Casters/Wheels Marking Casters/Wheels
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list