!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PLASTIC TILT TRUCK, 13½ CU FT CAPACITY, 1,400 LB LOAD CAPACITY, BLACK, FLAT

PLASTIC TILT TRUCK, 13½ CU FT CAPACITY, 1,400 LB LOAD CAPACITY, BLACK, FLAT

TOUGH GUY

PLASTIC TILT TRUCK, 13½ CU FT CAPACITY, 1,400 LB LOAD CAPACITY, BLACK, FLAT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PLASTIC TILT TRUCK, 13½ CU FT CAPACITY, 1,400 LB LOAD CAPACITY, BLACK, FLAT

PLASTIC TILT TRUCK, 13½ CU FT CAPACITY, 1,400 LB LOAD CAPACITY, BLACK, FLAT

TOUGH GUY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,328.87 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM21VK33
  • Mfr. Model # 21VK33
  • UNSPSC # 24101510
  • CATALOGUE PAGE # 628
  • Shipping Weight 89.1 lbs

Product Details

This plastic tilt truck measures 28 inch width x 37 1/4 inch height x 29 1/2 inch length, and is black. It includes removable push handle and it is made out of steel. In addition, it has a 1,400-pound load capacity, and a flat handle. It also features rubber casters.

Technical Specs

  • ItemPlastic Tilt Truck
  • Cubic Yard Capacity0.5 cu yd
  • Overall Length29 1/2 in
  • Overall Height37 1/4 in
  • Frame MaterialSteel
  • Handle TypeFlat
  • Caster/Wheel Configuration(2) Axle-Mounted, (2) Swivel
  • Caster Wheel TypeStandard
  • Caster Wheel Dia.4 in
  • Axle-Mounted Wheel TypeFlat-Free
  • Axle-Mounted Wheel Dia.10 in
  • Container LegendNone
  • Material PropertiesFlame Retardant
  • Optional LidMfg. No. 21VK32
  • Caster Core MaterialRubber
  • Non-Marking Casters/WheelsMarking Casters/Wheels
  • Cubic Foot Capacity 13.5 cu ft
  • Load Capacity 1,400 lb
  • Overall Width 28 in
  • Container Material Plastic
  • Colour Black
  • Mobility Option Manual
  • Caster/Wheel Mounting Location Standard
  • Caster Wheel/Tread Material TPU
  • Caster Brake Type No Brake Included
  • Axle-Mounted Wheel/Tread Material Rubber
  • Lid/Cover Type No Lid/Cover
  • Includes Reinforcing Steel Side Rails With Reinforcing Side Rails
  • Includes Removable Push Handle
  • Quiet Performance Features Rubber Casters
  • Caster Mounting Type Plate
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list