PLASTIC TILT TRUCK, 13½ CU FT CAPACITY, 850 LB LOAD CAPACITY, 65 X 29½ X 36
PLASTIC TILT TRUCK, 13½ CU FT CAPACITY, 850 LB LOAD CAPACITY, 65 X 29½ X 36
TOUGH GUY
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This plastic tilt truck measures 29 1/2 inch width x 36 inch height x 65 inch length, and is red. It includes removable push handle and it is made out of steel. In addition, it has a 850-pound load capacity, and a flat handle. It also features rubber casters.
Technical Specs
Item Plastic Tilt Truck
Cubic Yard Capacity 0.5 cu yd
Overall Length 65 in
Overall Height 36 in
Frame Material Steel
Handle Type Flat
Caster/Wheel Configuration (2) Axle-Mounted, (2) Swivel
Caster Wheel Type Standard
Caster Wheel Dia. 4 in
Axle-Mounted Wheel Type Flat-Free
Axle-Mounted Wheel Dia. 10 in
Container Legend None
Material Properties Flame Retardant
Optional Lid Mfg. No. 21VK32
Caster Core Material Rubber
Non-Marking Casters/Wheels Marking Casters/Wheels
Cubic Foot Capacity 13.5 cu ft
Load Capacity 850 lb
Overall Width 29 1/2 in
Container Material Plastic
Colour Red
Mobility Option Manual
Caster/Wheel Mounting Location Standard
Caster Wheel/Tread Material TPU
Caster Brake Type No Brake Included
Axle-Mounted Wheel/Tread Material Rubber
Lid/Cover Type No Lid/Cover
Includes Reinforcing Steel Side Rails With Reinforcing Side Rails
Includes Removable Push Handle
Quiet Performance Features Rubber Casters
Caster Mounting Type Plate
Country of Origin China
(subject to change)
Alternate Products
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,154.26
/ each
Related Products
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$363.67
/ each
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$250.26
/ each