!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
IN-LINE COMPRESSED AIR LUBRICATOR, 1/4 IN FNPT X 1/4 IN MNPT THREAD, 36 CFM, 150 ° F MAXIMUM OP TEMP

IN-LINE COMPRESSED AIR LUBRICATOR, 1/4 IN FNPT X 1/4 IN MNPT THREAD, 36 CFM, 150 ° F MAXIMUM OP TEMP

WILKERSON

IN-LINE COMPRESSED AIR LUBRICATOR, 1/4 IN FNPT X 1/4 IN MNPT THREAD, 36 CFM, 150 ° F MAXIMUM OP TEMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
IN-LINE COMPRESSED AIR LUBRICATOR, 1/4 IN FNPT X 1/4 IN MNPT THREAD, 36 CFM, 150 ° F MAXIMUM OP TEMP

IN-LINE COMPRESSED AIR LUBRICATOR, 1/4 IN FNPT X 1/4 IN MNPT THREAD, 36 CFM, 150 ° F MAXIMUM OP TEMP

WILKERSON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $78.52 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WKRL01-02M00
  • Mfr. Model # L01-02-M00
  • UNSPSC # 27131604
  • CATALOGUE PAGE # 1621
  • Shipping Weight 0.3 lbs

Product Details

In line lubricator holds enough air tool lubricant to last an 8-hour shift. Maximum inlet port pressure 200 PSI. Maximum temperature 150 degrees F. SCFM rating 36. NPT size 1/4 inch.

Technical Specs

  • ItemIn-Line Compressed Air Lubricator
  • Air Inlet Size1/4 in
  • Maximum Flow Rate36 cfm
  • Maximum Operating Temperature150 Degrees F
  • Body MaterialAluminum
  • SeriesL01
  • Air Outlet GenderMale
  • Air Outlet TypeNPT
  • For Substance TypeAir
  • Minimum Operating Temperature32 Degrees F
  • Overall Depth1 5/16 in
  • Recommended LubricantAirline Oil F442001
  • System LocationAir Line
  • Lubricator Type Mist
  • Air Inlet Type NPT
  • Maximum Operating Pressure 200 psi
  • Adjustment Mechanism Screwdriver
  • Overall Width 1 5/16 in
  • Air Inlet Gender Female
  • Air Outlet Size 1/4 in
  • For Fluid Type Compressed Air
  • Lubricator Bowl Capacity 0.25 oz
  • Oil Capacity 0.25 oz
  • Overall Height 1 5/16 in
  • Seal Material Nitrile Rubber
  • Weight 0.2 lb
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list