!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LIPPED STEEL WIRE GENERAL PURPOSE DOLLY, 880 LB LOAD CAPACITY, 4 SWIVEL, SILVER

LIPPED STEEL WIRE GENERAL PURPOSE DOLLY, 880 LB LOAD CAPACITY, 4 SWIVEL, SILVER

APPROVED VENDOR

LIPPED STEEL WIRE GENERAL PURPOSE DOLLY, 880 LB LOAD CAPACITY, 4 SWIVEL, SILVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LIPPED STEEL WIRE GENERAL PURPOSE DOLLY, 880 LB LOAD CAPACITY, 4 SWIVEL, SILVER

LIPPED STEEL WIRE GENERAL PURPOSE DOLLY, 880 LB LOAD CAPACITY, 4 SWIVEL, SILVER

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $198.17 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM2TUR2
  • Mfr. Model # 2TUR2
  • UNSPSC # 24101503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.0 lbs

Product Details

Raised perimeter with open wire helps air circulation and dust reduction. Fits standard 16 inch by 24 inch and 24 inch by 32 inch plastic storage bins. Non-marring swivel casters.

Technical Specs

  • ItemLipped Steel Wire General Purpose Dolly
  • Deck Length32 1/2 in
  • Deck Height6 in
  • Deck SurfaceSmooth
  • Center Opening Length32 1/2 in
  • ColourGrey
  • Frame MaterialSteel
  • Includes Tow EyeWithout Towing Eye
  • Securing MechanismNo Securing Mechanism
  • FeaturesZinc-Plated Wire Dollies
  • Caster Wheel BearingsPlain
  • Caster Wheel TypeTread-On Core
  • Caster Wheel Dia.4 in
  • AssembledAssembled
  • Overall Width24 1/2 in
  • Weight24 lb
  • Caster Frame MaterialSteel
  • Load Capacity 880 lb
  • Deck Width 24 1/2 in
  • Deck Material Steel
  • Deck Style Open
  • Center Opening Width 24 1/2 in
  • End Style Flush
  • Includes Reinforcing Cross Brace With Reinforcing Cross Brace
  • Lip Type Lipped
  • Connectable Ends Connectable Ends
  • Caster Wheel Width 1 1/4 in
  • Caster/Wheel Configuration (4) Swivel
  • Caster Wheel/Tread Material Polyurethane
  • Non-Marking Casters/Wheels Non-Marking Casters/Wheels
  • Overall Length 32 1/2 in
  • Overall Height 6 in
  • Brake Type No Caster Brake
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list