OpenOpen decks have an open space at their center that prevents liquid and debris from collecting on them. Open-deck dollies weigh less and are easier to carry than solid-deck dollies, and they can be hung when not in use.
Product ITEM is unavailable. See products from the same category below.
General Purpose Dollies
General purpose dollies are wheeled platforms that are positioned under furniture, cartons, crates, and other large, heavy loads to reduce effort when moving the loads from one place to another along relatively flat ground. They provide more support for large loads and are easier to maneuver than hand trucks, and they do not require the loads to be leaned back and balanced. Items need to be lifted onto the dollies manually or with a lifting device.
Shipped assembles. Non-marking swivel casters. Blue colour, except for GGM10Z910 is black. GGM10Z910 can be connected at edges to form a larger dolly. GGM10Z908 features PVC pad which prevents wall damage. GGM10Z905 and GGM109Z10 includes hand hold.
Shipped assembles. Non-marking swivel casters. Blue colour, except for GGM10Z910 is black. GGM10Z910 can be connected at edges to form a larger dolly. GGM10Z908 features PVC pad which prevents wall damage. GGM10Z905 and GGM109Z10 includes hand hold.
This solid-deck wood general purpose dolly measures 18 inch width x 5 1/8 inch height x 30 inch length, and is brown. It includes rounded corners and is made out of wood. In addition, it has a 1,000-pound load capacity. It also features skidproof.
This solid-deck wood general purpose dolly measures 18 inch width x 5 1/8 inch height x 30 inch length, and is brown. It includes rounded corners and is made out of wood. In addition, it has a 1,000-pound load capacity. It also features skidproof.
This open-deck wood general purpose dolly measures 16 1/8 inch width x 5 3/8 inch height x 16 1/8 inch length, and is brown. It is made out of wood. In addition, it has a 1,000-pound load capacity. It also features skidproof.
This open-deck wood general purpose dolly measures 16 1/8 inch width x 5 3/8 inch height x 16 1/8 inch length, and is brown. It is made out of wood. In addition, it has a 1,000-pound load capacity. It also features skidproof.
Steel dolly set is lightweight and ideal for use in hundreds of applications. Dollies feature bolt-on hard rubber swivel casters and a painted finish. V-groove formed deck for strength and slip resistance.
Steel dolly set is lightweight and ideal for use in hundreds of applications. Dollies feature bolt-on hard rubber swivel casters and a painted finish. V-groove formed deck for strength and slip resistance.
This solid-deck wood general purpose dolly measures 16 1/8 inch width x 6 inch height x 16 1/8 inch length, and is brown. It includes rounded corners and is made out of wood. In addition, it has a 1,000-pound load capacity. It also features skidproof.
This solid-deck wood general purpose dolly measures 16 1/8 inch width x 6 inch height x 16 1/8 inch length, and is brown. It includes rounded corners and is made out of wood. In addition, it has a 1,000-pound load capacity. It also features skidproof.
This solid-deck wood general purpose dolly measures 24 inch width x 6 3/8 inch height x 35 7/8 inch length, and is brown. It includes towing eye and is made out of wood. In addition, it has a 1,000-pound load capacity. It also features skidproof.
This solid-deck wood general purpose dolly measures 24 inch width x 6 3/8 inch height x 35 7/8 inch length, and is brown. It includes towing eye and is made out of wood. In addition, it has a 1,000-pound load capacity. It also features skidproof.
Fiberwood dolly features a rubber padded surface and two (2) hand holes to carry the unit. The PVC edge strip protects walls from scrapes. The dolly rolls on wheels which are non-marring and oil-resistant.
Fiberwood dolly features a rubber padded surface and two (2) hand holes to carry the unit. The PVC edge strip protects walls from scrapes. The dolly rolls on wheels which are non-marring and oil-resistant.
This convertible solid-deck plastic general purpose dolly measures 20 1/2 inch width x 7 inch height x 32 1/2 inch length, and is black with a powder-coated finish/coating. It includes a handle and is made out of plastic. In addition, it has a 500-pound load capacity and weighs 25.4 pounds.
This convertible solid-deck plastic general purpose dolly measures 20 1/2 inch width x 7 inch height x 32 1/2 inch length, and is black with a powder-coated finish/coating. It includes a handle and is made out of plastic. In addition, it has a 500-pound load capacity and weighs 25.4 pounds.
This open-deck wood general purpose dolly measures 17 1/2 inch width x 7 inch height x 29 3/4 inch length, and is brown. It is made out of wood. In addition, it has a 1,000-pound load capacity. It also features skidproof.
This open-deck wood general purpose dolly measures 17 1/2 inch width x 7 inch height x 29 3/4 inch length, and is brown. It is made out of wood. In addition, it has a 1,000-pound load capacity. It also features skidproof.
This solid-deck fibrewood general purpose dolly measures 18 inch width x 4 1/2 inch height x 24 inch length, and is black. It includes PVC edge protectors and is made out of wood. In addition, it has a 800-pound load capacity. It also features skidproof.
This solid-deck fibrewood general purpose dolly measures 18 inch width x 4 1/2 inch height x 24 inch length, and is black. It includes PVC edge protectors and is made out of wood. In addition, it has a 800-pound load capacity. It also features skidproof.
This open-deck steel general purpose dolly measures 20 1/2 inch width x 7 inch height x 32 inch length, and is red. It includes four sided steel frame with built in e-track anchor points and it is made out of steel. In addition, it has a 1,500-pound load capacity and weighs 28 pounds. It also features e-track compatible with ability to connect e-track straps.
This open-deck steel general purpose dolly measures 20 1/2 inch width x 7 inch height x 32 inch length, and is red. It includes four sided steel frame with built in e-track anchor points and it is made out of steel. In addition, it has a 1,500-pound load capacity and weighs 28 pounds. It also features e-track compatible with ability to connect e-track straps.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.