!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
OPEN-DECK STEEL GENERAL PURPOSE DOLLY, 1,500 LB LOAD CAPACITY, 32 IN X 20½ IN X 7 IN

OPEN-DECK STEEL GENERAL PURPOSE DOLLY, 1,500 LB LOAD CAPACITY, 32 IN X 20½ IN X 7 IN

SNAP-LOC

OPEN-DECK STEEL GENERAL PURPOSE DOLLY, 1,500 LB LOAD CAPACITY, 32 IN X 20½ IN X 7 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
OPEN-DECK STEEL GENERAL PURPOSE DOLLY, 1,500 LB LOAD CAPACITY, 32 IN X 20½ IN X 7 IN

OPEN-DECK STEEL GENERAL PURPOSE DOLLY, 1,500 LB LOAD CAPACITY, 32 IN X 20½ IN X 7 IN

SNAP-LOC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $319.81 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG40AL30
  • Mfr. Model # SL1500D4R
  • UNSPSC # 24101503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 28.1 lbs

Product Details

This open-deck steel general purpose dolly measures 20 1/2 inch width x 7 inch height x 32 inch length, and is red. It includes four sided steel frame with built in e-track anchor points and it is made out of steel. In addition, it has a 1,500-pound load capacity and weighs 28 pounds. It also features e-track compatible with ability to connect e-track straps.

Technical Specs

  • ItemOpen-Deck Steel General Purpose Dolly
  • Deck Length32 in
  • Deck Height7 in
  • Deck SurfaceTextured
  • Center Opening Width10 in
  • End StyleFlush
  • Includes Reinforcing Cross BraceWithout Reinforcing Cross Brace
  • Lip TypeFlush
  • Connectable EndsConnectable Ends
  • For Surface TypeAsphalt, Concrete, Wood
  • Caster Wheel Width1 1/4 in
  • Caster/Wheel Configuration(4) Swivel with Brake
  • Caster Wheel/Tread MaterialPolyurethane
  • Non-Marking Casters/WheelsNon-Marking Casters/Wheels
  • IncludesFour Sided Steel Frame with Built In E-Track Anchor Points
  • Overall Width20 1/2 in
  • Weight28 lb
  • Caster Frame MaterialSteel
  • Caster Mounting Plate Size2 3/8 in x 3 5/8 in
  • Caster Outside Bolt Hole Spacing3 1/4 in x 3 1/4 in
  • Load Capacity 1,500 lb
  • Deck Width 20 1/2 in
  • Deck Material Polyethylene
  • Center Opening Length 11 in
  • Colour Red
  • Frame Material Steel
  • Includes Tow Eye Without Towing Eye
  • Securing Mechanism No Securing Mechanism
  • Features E-Track Compatible with Ability to Connect E-Track Straps
  • Compatible with Product Type Mfr. No. GR-SW-PU, GR-SW10-PU, GR-SU-PU, GR-SU10-PU, GR-SZ-PU, GR-SZ10-PU, GR-SB-PU, GR-SB10-PU, GR-SS-PU, GR-SS10-PU, GR-AL-PU, GR-AL10-PU, GR-AHI-PU, GR-AHI10-PU, GR-ARI-PU, GR-ARI10-PU, GR-HCBSS-PU, GR-HASSS-PU, GR-HLSSS-PU, GR-LS216CERI-PU, GR-LS216RE
  • Caster Wheel Bearings Ball Bearing
  • Caster Wheel Type Tread-On Core
  • Caster Wheel Dia. 4 in
  • Assembled Partially Assembled
  • Overall Length 32 in
  • Overall Height 7 in
  • Brake Type Side Pedal Brake
  • Caster Inside Bolt Hole Spacing 1 3/4 in x 2 7/8 in
  • Caster Mounting Type Plate
  • Country of Origin Varies (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list