LIFT-AND-ROLL DESK & FURNITURE DOLLY, 42½ IN X 40 IN X 22½ IN, 600 LB LOAD CAPACITY
LIFT-AND-ROLL DESK & FURNITURE DOLLY, 42½ IN X 40 IN X 22½ IN, 600 LB LOAD CAPACITY
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This lift-and-roll desk and furniture dolly measures 40 inch width x 42 1/2 inch height x 22 1/2 inch depth and it is made out of steel. In addition, it has a 600-pound load capacity.
Technical Specs
Item Lift-and-Roll Desk & Furniture Dolly
Raised Height 9 3/4 in
Platform Depth 16 in
Platform Surface Plastic Coated
Frame Material Steel
Caster/Wheel Configuration (4) Swivel
Overall Depth 22 1/2 in
Load Capacity 600 lb
Lowered Height 5 in
Platform Width 40 in
Platform Type Open
Caster Wheel/Tread Material Rubber
Overall Width 40 in
Overall Height 42 1/2 in
Country of Origin Taiwan
(subject to change)
Alternate Products
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$598.57
/ each
Related Products
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$193.74
/ each
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$164.42
/ each