!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
JOBBER DRILL BIT, #52, SST, WIRE GAUGE, 135 ° , 13/16 IN FLUTE, 1 11/16 IN L, COBALT STEEL/BRONZE

JOBBER DRILL BIT, #52, SST, WIRE GAUGE, 135 ° , 13/16 IN FLUTE, 1 11/16 IN L, COBALT STEEL/BRONZE

WALTER SURFACE TECHNOLOGIES

JOBBER DRILL BIT, #52, SST, WIRE GAUGE, 135 ° , 13/16 IN FLUTE, 1 11/16 IN L, COBALT STEEL/BRONZE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
JOBBER DRILL BIT, #52, SST, WIRE GAUGE, 135 ° , 13/16 IN FLUTE, 1 11/16 IN L, COBALT STEEL/BRONZE

JOBBER DRILL BIT, #52, SST, WIRE GAUGE, 135 ° , 13/16 IN FLUTE, 1 11/16 IN L, COBALT STEEL/BRONZE

WALTER SURFACE TECHNOLOGIES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4.04 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WLT01B552
  • Mfr. Model # 01B552
  • UNSPSC # 27112953
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.002 lbs

Product Details

This number 52 jobber drill bit features a super speed tip, a wire gauge, and a 135 Degrees point angle. It has a flute length of 13/16 inches and an overall length of 1 11/16 inches. It is made of a cobalt steel blend and has a bronze surface treatment.

Technical Specs

  • ItemJobber Drill
  • Decimal Equivalent0.0635 in
  • Material - MachiningCobalt, High Speed Steel
  • Drill Bit Point Angle135 Degrees
  • Cutting DirectionRight Hand
  • Shank Length0.875 in
  • Drill Length ClassJobber Length
  • Series01B5
  • Sheeter DrillYes
  • List Number01B5
  • Drill Bit Size #52
  • Measurement System Wire
  • Finish - Machining Bronze
  • Flute Length 13/16 in
  • Shank Type - Machining Round
  • Overall Length 1 11/16 in
  • Drill Bit Grouping Individual
  • Standards ASME B94.11M-1993
  • Primary Material Application Mild Steel, Non-Ferrous Metal, Stainless Steel
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list