MANUAL CHAIN HOIST, 3 METRIC TON CAPACITY, 10 FT LIFT, 79 LBS PULL LOAD, MEETS ASME, STEEL
MANUAL CHAIN HOIST, 3 METRIC TON CAPACITY, 10 FT LIFT, 79 LBS PULL LOAD, MEETS ASME, STEEL
KITO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This manual chain hoist has a load capacity of three metric tons. The hoist lifts to 10 feet and the minimum between hooks is 20 inches. The pull to lift rated load is 79 pounds. This steel chain hoist is hook-mounted and meets ASME standards.
Technical Specs
Item Hand Chain Hoist
Operating Position Vertical
Overload Protection Included No
Body Finish Powder Coating
Chain Finish Black
Includes Brake Yes
Standards ASME B30.16, ASME HST-2
Mount Type Hook Mounted - No Trolley
Pull to Lift Rated Load 36 kg
Colour Kito Yellow
Brake Type Weston Style
Features Steel Plates
Power Source Manual
Country of Origin Japan
(subject to change)
Alternate Products
KITO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,027.00
/ each