!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
EASY-DUMP STEEL TILT TRUCK, 40 CU FT CAPACITY, 2,000 LB LOAD CAPACITY, BLUE

EASY-DUMP STEEL TILT TRUCK, 40 CU FT CAPACITY, 2,000 LB LOAD CAPACITY, BLUE

VESTIL

EASY-DUMP STEEL TILT TRUCK, 40 CU FT CAPACITY, 2,000 LB LOAD CAPACITY, BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EASY-DUMP STEEL TILT TRUCK, 40 CU FT CAPACITY, 2,000 LB LOAD CAPACITY, BLUE

EASY-DUMP STEEL TILT TRUCK, 40 CU FT CAPACITY, 2,000 LB LOAD CAPACITY, BLUE

VESTIL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,587.92 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # VESSPTT15
  • Mfr. Model # SPTT-15
  • UNSPSC # 24101510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 308.0 lbs

Product Details

Easily move and empty contents with the balanced design of the portable steel dump truck making dumping of scrap, chips, and waste easier. Constructed of welded steel for strength and lighter weight. Unit rolls smoothly on casters. Industrial grade blue powder coat finish.

Technical Specs

  • ItemEasy-Dump Steel Tilt Truck
  • Cubic Yard Capacity1.5 cu yd
  • Overall Length65 1/4 in
  • Overall Height46 1/8 in
  • Frame MaterialSteel
  • Handle TypeTop & Bottom
  • Caster/Wheel Configuration(2) Rigid, (2) Swivel with Brake
  • Caster Wheel TypeStandard
  • Caster Wheel Dia.5 in
  • Lid/Cover TypeNo Lid/Cover
  • Includes Reinforcing Steel Side RailsWithout Reinforcing Side Rails
  • Gauge14 ga
  • IncludesRemovable Push Handle
  • Container Height46 1/8 in
  • Caster Frame MaterialSteel
  • Caster Mounting Height6 1/2 in
  • Caster Mounting Plate Size4 in x 4 1/2 in
  • Caster Outside Bolt Hole Spacing3 in x 3 5/8 in
  • Non-Marking Casters/WheelsMarking Casters/Wheels
  • Cubic Foot Capacity 40 cu ft
  • Load Capacity 2,000 lb
  • Overall Width 38 1/4 in
  • Container Material Steel
  • Colour Blue
  • Mobility Option Manual
  • Caster/Wheel Mounting Location Standard
  • Caster Wheel/Tread Material Polyurethane
  • Caster Brake Type Side Pedal Brake
  • Container Legend None
  • Assembled/Unassembled Unassembled
  • Handle Height 36 3/4 in
  • Optional Lid No Optional Lid
  • Caster Core Material Polyurethane
  • Caster Inside Bolt Hole Spacing 2 5/8 in x 3 in
  • Caster Mounting Plate Bolt Hole Pattern 2 3/4 in x 3 3/8 in
  • Caster Mounting Type Plate
  • Caster Wheel Width 2 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list