!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DISPOSABLE LAB COAT, HOOK & LOOP, PLAIN COLLAR, WHT, ELASTIC CUFF, PP, LONG, L, 50 PK

DISPOSABLE LAB COAT, HOOK & LOOP, PLAIN COLLAR, WHT, ELASTIC CUFF, PP, LONG, L, 50 PK

CELLUCAP

DISPOSABLE LAB COAT, HOOK & LOOP, PLAIN COLLAR, WHT, ELASTIC CUFF, PP, LONG, L, 50 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DISPOSABLE LAB COAT, HOOK & LOOP, PLAIN COLLAR, WHT, ELASTIC CUFF, PP, LONG, L, 50 PK

DISPOSABLE LAB COAT, HOOK & LOOP, PLAIN COLLAR, WHT, ELASTIC CUFF, PP, LONG, L, 50 PK

CELLUCAP

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $150.01 / PACKAGE of 50

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG40N248
  • Mfr. Model # 6512EWHLL
  • UNSPSC # 46181532
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.55 lbs

Product Details

This white disposable lab coat is size large and is made out of polypropylene. It meets the standards for ANSI/ISEA 101-1996 R2008. Liquid and particulate protective shirts are worn over personal clothing to protect against hazardous and non-hazardous substances. They are often worn with pants to provide full body coverage when heat stress is a concern.

Technical Specs

  • ItemDisposable Coat
  • Closure TypeHook-and-Loop
  • Cuff StyleElastic
  • MaterialPolypropylene
  • Protection TypeLiquid & Particulate
  • SizeL
  • Federal 209E Clean Room Class10,000
  • Minimum Chest Size42 in
  • Brand and SeriesCellucap
  • Garment StyleShirt
  • Material Weight42 g/sq m
  • Material PerformanceLight Duty
  • Sleeve Length TypeLong
  • Cleanroom Class ISO 7 (Class 10,000) and above
  • Collar Style Plain
  • ISO Class ISO 7
  • Overall Length 31 in
  • Seam Style Serged
  • Standards ANSI/ISEA 101-1996 R2008
  • Maximum Chest Size 46 in
  • Anti-Static No
  • Fits Chest Size 42 in to 46 in
  • ISO Cleanroom Class ISO 7 (Class 10,000)
  • Hazard Protection Type Non-Hazardous Dry Particulates
  • Shirt Material Polypropylene
  • Colour White
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list