!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
INDUSTRIAL STAINLESS STEEL WASHDOWN FAN, 20 IN BLADE DIA, 2,670 CFM, 115V AC, WALL MOUNT

INDUSTRIAL STAINLESS STEEL WASHDOWN FAN, 20 IN BLADE DIA, 2,670 CFM, 115V AC, WALL MOUNT

DAYTON

INDUSTRIAL STAINLESS STEEL WASHDOWN FAN, 20 IN BLADE DIA, 2,670 CFM, 115V AC, WALL MOUNT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INDUSTRIAL STAINLESS STEEL WASHDOWN FAN, 20 IN BLADE DIA, 2,670 CFM, 115V AC, WALL MOUNT

INDUSTRIAL STAINLESS STEEL WASHDOWN FAN, 20 IN BLADE DIA, 2,670 CFM, 115V AC, WALL MOUNT

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,426.87 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2LYW4
  • Mfr. Model # 70830
  • UNSPSC # 40101604
  • CATALOGUE PAGE # 1835
  • Shipping Weight 55.0 lbs

Product Details

Washdown Air Circulator, Blade Dia. 20 In., Stationary, Non-Oscillating, Speeds 1, Voltage 115, 1 Phase, CFM High 2,670, CFM Low 1,570, Air Velocity (FPM) @ 20 Ft. 225, Motor HP 1/15, Motor RPM 1600, Operating Amps 1.08, Mounting Location Wall, Fan RPM 1600, Commercial, Assembled Assembled, CFM/Watt 22.2, Outside Dia. 22-1/2 In., Includes Stainless Steel Wall Bracket, Mounting Bolts and Secondary Safety Support Cable

Technical Specs

  • ItemIndustrial Stainless Steel Washdown Fan
  • Wheeled BaseStationary
  • Watts120
  • Voltage115V AC
  • Air Flow2,670 cfm
  • RPM1,600
  • Fan Mounting LocationWall
  • Air Velocity @ 20 Ft.225 fpm
  • Assembly RequiredNo Assembly Required
  • Max. Ambient Temp.105 Degrees F
  • Motor EnclosureTotally Enclosed Non-Ventilated
  • Motor TypePermanent Split Capacitor
  • Bearing TypeBall
  • Width22 1/2 in
  • Number of Blades3
  • Shaft Dia.1/2 in
  • Guard Material304 Stainless Steel
  • Drive TypeDirect Drive
  • IncludesMounting Bolts and Secondary Safety Support Cable, Stainless Steel Wall Bracket
  • Product TypeIndustrial Stainless Steel Washdown Fan
  • Blade Diameter 20 in
  • Oscillation Non-Oscillating
  • Number of Speeds 2
  • Phase 1
  • Motor HP 1/15 hp
  • Amps 1.08 A
  • Air Velocity @ 10 Ft. 450 fpm
  • Air Velocity @ 40 Ft. 30 fpm
  • Sound Level 68 dBA
  • Hz 60 Hz
  • Motor Insulation Class B
  • Thermal Protection Auto
  • Height 22 1/2 in
  • Depth 10 1/2 in
  • Blade Material 304 Stainless Steel
  • Fan Housing Material Steel
  • Wire Guard Finish Electro Polish
  • Standards cULus
  • Environmental Applications Industrial
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list