!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SHOWA 708 GLOVES, BL, 10, NITRILE, 9 MIL, BEADED CUFF, CAT III, EN ISO 374-1:2016/TYPE B

SHOWA 708 GLOVES, BL, 10, NITRILE, 9 MIL, BEADED CUFF, CAT III, EN ISO 374-1:2016/TYPE B

SHOWA

SHOWA 708 GLOVES, BL, 10, NITRILE, 9 MIL, BEADED CUFF, CAT III, EN ISO 374-1:2016/TYPE B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SHOWA 708 GLOVES, BL, 10, NITRILE, 9 MIL, BEADED CUFF, CAT III, EN ISO 374-1:2016/TYPE B

SHOWA 708 GLOVES, BL, 10, NITRILE, 9 MIL, BEADED CUFF, CAT III, EN ISO 374-1:2016/TYPE B

SHOWA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $38.99 / PACKAGE of 48

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BEM708XL10R
  • Mfr. Model # 708XL-10
  • UNSPSC # 48181541
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.0 lbs

Product Details

These 9 mil blue SHOWA 708 gloves are size 10 X-large and are made of nitrile. They feature beaded cuff, strong chemical-resistance, latex-free, flexibility, and increased dexterity. Chemical-resistant gloves are made of rubber polymers that withstand exposure to liquid chemicals like acids, oils, and solvents.

Technical Specs

  • ItemGlove
  • Additional Hazard ProtectionChemical-Resistant
  • Anti-StaticNo
  • Chemical Glove FeaturesLatex-free, Flexible, Increased dexterity, Extra Grip, Strong, Chemical-Resistant, Disposable
  • Cuff StyleBeaded
  • EN 388 Impact RatedNo
  • Glove Coating ColourBlue
  • Glove Coating FinishFish Scale
  • Glove Hand StyleAmbidextrous
  • Glove Liner MaterialUnlined
  • Glove PerformanceHigh Grip
  • Glove TextureFish Scale
  • InsulatedNo
  • SeriesSHOWA 708
  • StandardsCat III, EN ISO 374-1:2016/Type B, EN ISO 374-5:2016
  • Supported / UnsupportedUnsupported
  • Triple LayerNo
  • EN ISO 374 Chemicals TestedJKOPT
  • Accelerator Free No
  • ANSI/ISEA Abrasion Level 0
  • Biodegradable Non-Biodegradable
  • Colour Blue
  • Dual Layer No
  • EN ISO 374 Chemical Rating Type B - JKOPT
  • Glove Coating Coverage Uncoated
  • Glove Colour Family Blue
  • Glove Length 12 in
  • Glove Materials Nitrile
  • Glove Size 10
  • Glove Thickness 9 mil
  • Latex-Free Yes
  • Silicone-Free Yes
  • Sterile/Non-Sterile Non-Sterile
  • Touchscreen Compatible No
  • Wear-Indicating No
  • Glove Sizes XL
  • Country of Origin Malaysia (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list