CHEMICAL RESISTANT GLOVES, 15 MIL, 13 IN LENGTH, DIAMOND, SIZE 8, GREEN
CHEMICAL RESISTANT GLOVES, 15 MIL, 13 IN LENGTH, DIAMOND, SIZE 8, GREEN
CONDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
These green Condor chemical-resistant gloves are made with cotton flock and nitrile. They have a straight cuff and are coated. General purpose chemical-resistant gloves are made of rubber polymers that withstand exposure to acids, bases, solvents, and other chemicals. They are worn by workers who are exposed to hazardous liquids when exposure to other hazards like cuts and heat are not a concern.
Technical Specs
Item Chemical Resistant Gloves
ANSI/ISEA Abrasion Level Not Tested
Biodegradable Non-Biodegradable
Colour Green
Dual Layer No
EN ISO 374 Chemical Rating Not Rated
Glove Construction Rubber
Glove Length 13 in
Glove Materials Nitrile
Glove Size 8
Glove Thickness 15 mil
Latex-Free Yes
Standards USDA, FDA, 21 CFR
Supported / Unsupported Unsupported
Triple Layer No
Glove Sizes M/8
Accelerator Free No
Anti-Static No
Chemical Glove Features Coated
Cuff Style Straight
EN 388 Impact Rated No
Glove Colour Family Green
Glove Hand Style Left and Right
Glove Liner Material Cotton Flock
Glove Performance General Purpose
Glove Texture Diamond
Insulated No
Silicone-Free Yes
Sterile/Non-Sterile Non-Sterile
Touchscreen Compatible No
Wear-Indicating No
Country of Origin India
(subject to change)
Alternate Products
SHOWA
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$3.09
/ PAIR
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$4.64
/ PAIR
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$5.15
/ PAIR