!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CHEMICAL-RESISTANT GLOVES, PINKED CUFF, 300 MM, M, BLUE, POLYESTER

CHEMICAL-RESISTANT GLOVES, PINKED CUFF, 300 MM, M, BLUE, POLYESTER

SHOWA

CHEMICAL-RESISTANT GLOVES, PINKED CUFF, 300 MM, M, BLUE, POLYESTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHEMICAL-RESISTANT GLOVES, PINKED CUFF, 300 MM, M, BLUE, POLYESTER

CHEMICAL-RESISTANT GLOVES, PINKED CUFF, 300 MM, M, BLUE, POLYESTER

SHOWA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $8.95 / PAIR

EHC: EHC :
Min Qty 72 = $644.40

Compliance and Restrictions

  • None

This product must be purchased in multiples of 72 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BEMCS700M08
  • Mfr. Model # CS700M-08
  • UNSPSC # 46181541
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.22 lbs

Product Details

These EN/CE-certified, blue, polyester, chemical-resistant gloves have a 300-millimetre length and pinked cuff. They have a nitrile coating along with a foam finish. These medium gloves are ideal for high-grip applications such as chemical spray and treatment, coating preparation, painting workshops, and cleaning.

Technical Specs

  • ItemChemical Resistant Gloves
  • Additional Hazard ProtectionChemical-Resistant
  • Anti-StaticNo
  • Chemical Glove FeaturesDouble Dipped
  • Dual LayerNo
  • EN ISO 374 Chemical RatingType A - JKLMNOPT
  • Glove Coating CoverageFull
  • Glove Colour FamilyBlue
  • Glove Hand StyleLeft and Right
  • Glove Liner MaterialPolyester
  • Glove PerformanceHigh Grip
  • Glove TextureRough
  • InsulatedNo
  • SeriesCS700
  • StandardsEN 388:2016, EN 407:2004, EN ISO 374-1:2016/Type A, EN ISO 374-5:2016
  • Supported / UnsupportedUnsupported
  • Triple LayerNo
  • EN ISO 374 Chemicals TestedJ - n-Heptane, K - Sodium Hydroxide 40%, L - Sulphuric Acid 96%, M - Nitric Acid 65%, N - Acetic Acid 99%, O - Ammonium Hydroxide 25%, P - Hydrogen Peroxide 30%, T - Formaldehyde 37%
  • Accelerator Free Yes
  • ANSI/ISEA Impact Level Not Tested
  • Biodegradable Non-Biodegradable
  • Colour Blue
  • EN 388 Impact Rated Yes
  • Glove Coating Colour Blue
  • Glove Coating Finish Foam
  • Glove Construction Seamless Knit
  • Glove Length 11 3/4 in
  • Glove Materials Polyester
  • Glove Size 8
  • Glove Thickness 1.16 mm
  • Latex-Free Yes
  • Silicone-Free No
  • Sterile/Non-Sterile Non-Sterile
  • Touchscreen Compatible No
  • Wear-Indicating No
  • Glove Sizes M/8
  • Country of Origin Viet Nam (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list