Sign in, enter your delivery Postal Code or select a branch for the best shopping experience
JavaScript must be enabled in order for you to use this site.
However, it seems JavaScript is either disabled or not supported by your browser. Enable JavaScript by changing your browser options, and then try again.
CAM & GROOVE ADAPTER: 1 IN COUPLING, 250 PSI MAX AT 70 ° F, MALE HOSE SHANK
CAM & GROOVE ADAPTER: 1 IN COUPLING, 250 PSI MAX AT 70 ° F, MALE HOSE SHANK
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This cam and groove adapter meets the standards for MIL-A-A-59326D, has a length of 4 11/64 inch, a maximum operating pressure of 250 psi @ 70 Degrees F and is made of 316 stainless steel. In addition, it has 1 7/16 inch outside diameter. Plus, it has a hose shank connection type.
Technical Specs
Item Cam and Groove Adapter
Body Material 316 Stainless Steel
Coupling Size 1 in
Hose Fitting Gender Male
Hose Fitting Size 1 in
Plug Outside Dia. 1 7/16 in
Includes Locking Arm Locking Arm Not Included
Standards MIL-A-A-59326D
Coupling Component Plug
Coupling Type Type E
For Hose I.D. 1 in
Connection Type Hose Shank
Max. Working Pressure @ 70 F 250 psi
Overall Length 4 11/64 in
Plug Length 1 23/64 in
Country of Origin Taiwan
(subject to change)
Related Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$59.72
/ EACH
You have #compareProducts out of 5 products to compare selected.
Clear All