!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Coupling Component
Coupling Type
Coupling Size
Hose Fitting Size
Thread Size
Body Material
Max. Working Pressure @ 70 F
Gasket Material
Includes Locking Arm
Overall Length
Hose Fitting Gender
Connection Type
Plug Outside Dia.
Plug Length
Socket Inside Diameter
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Stainless Steel Cam & Groove Fittings

https://catalogue.grainger.ca/?hybris=true

 234  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • APPROVED VENDOR
  • CAM & GROOVE ADAPTER: 1 IN COUPLING, 1 IN -11-½ THREAD, 1 29/32 IN L, FNPT
  • Item # GGM3LW93
  • Mfr. Model # 3LW93
  • EHC: EHC :
  • This cam and groove adapter meets the standards for MIL-A-A-59326D, has a length of 1 29/32 inch, a maximum operating pressure of 250 psi @ 70 Degrees F and is made of 316 stainless steel. In addition, it has 1 7/16 inch outside diameter, and 1"-11½ thread. Plus, it has an NPT connection type.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1732
  • APPROVED VENDOR
  • CAM & GROOVE COUPLING: 2 IN COUPLING, 2 IN -11-½ THREAD, 2 27/32 IN L, FNPT
  • Item # GGM3LX33
  • Mfr. Model # 3LX33
  • EHC: EHC :
  • This cam and groove coupling meets the standards for MIL-A-A-59326D, has a length of 2 27/32 inch, a maximum operating pressure of 250 psi @ 70 Degrees F and is made of 316 stainless steel. In addition, it has 2 33/64 inch inside diameter, and 2"-11½ thread. Plus, it has an NPT connection type. This cam and groove coupling includes a locking arm.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1732
  • APPROVED VENDOR
  • CAM & GROOVE ADAPTER: 1 IN COUPLING, 1 IN -11-½ THREAD, 2 25/32 IN L, MNPT
  • Item # GGM3LX08
  • Mfr. Model # 3LX08
  • EHC: EHC :
  • This cam and groove adapter meets the standards for MIL-A-A-59326D, has a length of 2 25/32 inch, a maximum operating pressure of 250 psi @ 70 Degrees F and is made of 316 stainless steel. In addition, it has 1 7/16 inch outside diameter, and 1"-11½ thread. Plus, it has an NPT connection type.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1732
  • APPROVED VENDOR
  • CAM & GROOVE COUPLING: 2 IN COUPLING, 250 PSI MAX AT 70 ° F, MALE HOSE SHANK
  • Item # GGM3LX31
  • Mfr. Model # 3LX31
  • EHC: EHC :
  • This cam and groove coupling meets the standards for MIL-A-A-59326D, has a length of 5 5/64 inch, a maximum operating pressure of 250 psi @ 70 Degrees F and is made of 316 stainless steel. In addition, it has 2 33/64 inch inside diameter. Plus, it has a hose shank connection type. This cam and groove coupling includes a locking arm.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1732
  • APPROVED VENDOR
  • CAM & GROOVE ADAPTER: 2 IN COUPLING, 2 IN -11-½ THREAD, 3 21/64 IN L, MNPT
  • Item # GGM3LX41
  • Mfr. Model # 3LX41
  • EHC: EHC :
  • This cam and groove adapter meets the standards for MIL-A-A-59326D, has a length of 3 21/64 inch, a maximum operating pressure of 250 psi @ 70 Degrees F and is made of 316 stainless steel. In addition, it has 2 31/64 inch outside diameter, and 2"-11½ thread. Plus, it has an NPT connection type.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1732
  • APPROVED VENDOR
  • CAM & GROOVE COUPLING: 1 IN COUPLING, 1 IN -11-½ THREAD, 2 13/32 IN L, FNPT
  • Item # GGM3LW99
  • Mfr. Model # 3LW99
  • EHC: EHC :
  • This cam and groove coupling meets the standards for MIL-A-A-59326D, has a length of 2 13/32 inch, a maximum operating pressure of 250 psi @ 70 Degrees F and is made of 316 stainless steel. In addition, it has 1 15/32 inch inside diameter, and 1"-11½ thread. Plus, it has an NPT connection type. This cam and groove coupling includes a locking arm.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1732
  • APPROVED VENDOR
  • CAM & GROOVE COUPLING: 1 IN COUPLING, 1 IN -11-½ THREAD, 2 9/32 IN L, MNPT
  • Item # GGM3LW95
  • Mfr. Model # 3LW95
  • EHC: EHC :
  • This cam and groove coupling meets the standards for MIL-A-A-59326D, has a length of 2 9/32 inch, a maximum operating pressure of 250 psi @ 70 Degrees F and is made of 316 stainless steel. In addition, it has 1 15/32 inch inside diameter, and 1"-11½ thread. Plus, it has an NPT connection type. This cam and groove coupling includes a locking arm.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1732
  • APPROVED VENDOR
  • CAM & GROOVE ADAPTER: 2 IN COUPLING, 2 IN -11-½ THREAD, 2½ IN OVERALL LG, FNPT
  • Item # GGM3LX27
  • Mfr. Model # 3LX27
  • EHC: EHC :
  • This cam and groove adapter meets the standards for MIL-A-A-59326D, has a length of 2½ inches, a maximum operating pressure of 250 psi @ 70 Degrees F and is made of 316 stainless steel. In addition, it has 2 31/64 inch outside diameter, and 2"-11½ thread. Plus, it has an NPT connection type.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1732
  • APPROVED VENDOR
  • CAM & GROOVE COUPLING: 2 IN COUPLING, 2 IN -11-½ THREAD, 2 31/32 IN L, MNPT
  • Item # GGM3LX29
  • Mfr. Model # 3LX29
  • EHC: EHC :
  • This cam and groove coupling meets the standards for MIL-A-A-59326D, has a length of 2 31/32 inch, a maximum operating pressure of 250 psi @ 70 Degrees F and is made of 316 stainless steel. In addition, it has 2 33/64 inch inside diameter, and 2"-11½ thread. Plus, it has an NPT connection type. This cam and groove coupling includes a locking arm.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1732
  • APPROVED VENDOR
  • DUST PLUG: 1 IN COUPLING, 250 PSI MAX AT 70 ° F, 1 29/32 IN OVERALL LG
  • Item # GGM3LX04
  • Mfr. Model # 3LX04
  • EHC: EHC :
  • This dust plug meets the standards for MIL-A-A-59326D, has a length of 1 29/32 inch, a maximum operating pressure of 250 psi @ 70 Degrees F and is made of 316 stainless steel. In addition, it has 1 7/16 inch outside diameter. Plus, it has a male adapter connection type.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1732
  • APPROVED VENDOR
  • CAM & GROOVE ADAPTER: 3 IN COUPLING, 3 IN -8 THREAD, 2¾ IN OVERALL LG, FNPT
  • Item # GGM3LX43
  • Mfr. Model # 3LX43
  • EHC: EHC :
  • This cam and groove adapter meets the standards for MIL-A-A-59326D, has a length of 2¾ inch, a maximum operating pressure of 125 psi @ 70 Degrees F and is made of 316 stainless steel. In addition, it has 3 19/32 inch outside diameter, and 3"-8 thread. Plus, it has an NPT connection type.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1732
  • APPROVED VENDOR
  • CAM & GROOVE COUPLING: 1 IN COUPLING, 250 PSI MAX AT 70 ° F, MALE HOSE SHANK
  • Item # GGM3LW97
  • Mfr. Model # 3LW97
  • EHC: EHC :
  • This cam and groove coupling meets the standards for MIL-A-A-59326D, has a length of 3 25/32 inch, a maximum operating pressure of 250 psi @ 70 Degrees F and is made of 316 stainless steel. In addition, it has 1 15/32 inch inside diameter. Plus, it has a hose shank connection type. This cam and groove coupling includes a locking arm.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1732
  • APPROVED VENDOR
  • CAM AND GROOVE ADAPTER: 1½ IN COUPLING, 250 PSI MAX AT 70 ° F, PLUG, TYPE E
  • Item # GGM3LX22
  • Mfr. Model # 3LX22
  • EHC: EHC :
  • This cam and groove adapter meets the standards for MIL-A-A-59326D, has a length of 4 29/64 inch, a maximum operating pressure of 250 psi @ 70 Degrees F and is made of 316 stainless steel. In addition, it has 2 7/64 inch outside diameter. Plus, it has a hose shank connection type.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1732
  • APPROVED VENDOR
  • CAM AND GROOVE COUPLING: ¾ IN COUPLING, ¾"-14 THREAD, 2 1/64 IN L, MNPT
  • Item # WWG55MV90
  • Mfr. Model # PLE127
  • EHC: EHC :
  • This cam and groove coupling has a length of 2 1/64 inch, a maximum operating pressure of 250 psi @ 70 Degrees F and is made of 316 stainless steel. In addition, it has 1 9/32 inch inside diameter, and has a ¾"-14 thread. Plus, it has an NPT connection type. This cam and groove coupling includes a locking arm.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • APPROVED VENDOR
  • CAM AND GROOVE ADAPTER: ¾ IN COUPLING, ¾"-14 THREAD, 2 9/32 IN L, MNPT
  • Item # WWG55MV83
  • Mfr. Model # PLE116
  • EHC: EHC :
  • This cam and groove adapter has a length of 2 9/32 inch, a maximum operating pressure of 250 psi @ 70 Degrees F and is made of 316 stainless steel. In addition, it has 1 17/64 inch outside diameter, and has a ¾"-14 thread. Plus, it has an NPT connection type.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • APPROVED VENDOR
  • DUST CAP: 2 IN COUPLING, 250 PSI MAX AT 70 ° F, 2 9/16 IN LENGTH, NITRILE
  • Item # GGM3LX35
  • Mfr. Model # 3LX35
  • EHC: EHC :
  • This dust cap meets the standards for MIL-A-A-59326D, has a length of 2 9/16 inch, a maximum operating pressure of 250 psi @ 70 Degrees F and is made of 316 stainless steel. In addition, it has 2 33/64 inch inside diameter. Plus, it has a Female Coupler connection type. This dust cap includes a locking arm.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1732
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list