!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CHEMICAL-RESISTANT GLOVES, FLOCK-LINED, BEADED CUFF, SZ L/9, 12 IN L/11 MIL THICK, BL, NITRILE

CHEMICAL-RESISTANT GLOVES, FLOCK-LINED, BEADED CUFF, SZ L/9, 12 IN L/11 MIL THICK, BL, NITRILE

SHOWA

CHEMICAL-RESISTANT GLOVES, FLOCK-LINED, BEADED CUFF, SZ L/9, 12 IN L/11 MIL THICK, BL, NITRILE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHEMICAL-RESISTANT GLOVES, FLOCK-LINED, BEADED CUFF, SZ L/9, 12 IN L/11 MIL THICK, BL, NITRILE

CHEMICAL-RESISTANT GLOVES, FLOCK-LINED, BEADED CUFF, SZ L/9, 12 IN L/11 MIL THICK, BL, NITRILE

SHOWA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2.77 / PAIR

EHC: EHC :
Min Qty 144 = $398.88

Compliance and Restrictions

  • None

This product must be purchased in multiples of 144 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BEM707FLL09
  • Mfr. Model # 707FLL09
  • UNSPSC # 46181541
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.0 lbs

Product Details

These size large/nine fully-coated nitrile, chemical-resistant gloves have a cotton flock-lining and a rolled beaded-style cuff. These blue gloves with an embossed texture grip design have a length of 12 inches and are 11-mil thick. These unsupported gloves have an ANSI level 6 abrasion rating.

Technical Specs

  • ItemGlove
  • Additional Hazard ProtectionChemical-Resistant
  • BiodegradableNon-Biodegradable
  • ColourBlue
  • Dual LayerNo
  • EN ISO 374 Chemical RatingType A - JKLOPT
  • Glove Coating CoverageFull
  • Glove Colour FamilyBlue
  • Glove Length305 mm
  • Glove MaterialsCotton, Nitrile
  • Glove Size9
  • Glove Thickness0.28 mm
  • Latex-FreeYes
  • Silicone-FreeNo
  • Sterile/Non-SterileNon-Sterile
  • Touchscreen CompatibleNo
  • Wear-IndicatingNo
  • Glove FeaturesFlocked, Rolled Cuff, Ergonomic, Fully-coated nitrile, Chlorinated, Embossed grip, Eco Best Technology (EBT)
  • Accelerator Free No
  • Anti-Static No
  • Chemical Glove Features Forearm protection, Form-fitting, Easy donning and doffing, Chemical-Resistant, Oil-Resistant, Water-Resistant, Abrasion-Resistant, Hydrocarbon-Resistant, Impermeable, Biodegradable
  • Cuff Style Beaded
  • EN 388 Impact Rated No
  • Glove Coating Colour Blue
  • Glove Coating Finish Embossed
  • Glove Hand Style Left and Right
  • Glove Liner Material Cotton Flock
  • Glove Performance Comfort Fit
  • Glove Texture Embossed
  • Insulated No
  • Series SHOWA 707FL
  • Standards Cat III, EN ISO 374-1:2016/Type A, EN ISO 374-5:2016, Food Contact, ANSI/ISEA 105-2016 ABRASION
  • Supported / Unsupported Unsupported
  • Triple Layer No
  • EN ISO 374 Chemicals Tested JKLOPT
  • Glove Sizes 9
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list