!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WELDING CYLINDER HAND TRUCK, 2 CYLINDER CAPACITY, 780 LB LOAD CAPACITY, 12 X 21 IN, CHAIN, RUBBER

WELDING CYLINDER HAND TRUCK, 2 CYLINDER CAPACITY, 780 LB LOAD CAPACITY, 12 X 21 IN, CHAIN, RUBBER

SAFTCART

WELDING CYLINDER HAND TRUCK, 2 CYLINDER CAPACITY, 780 LB LOAD CAPACITY, 12 X 21 IN, CHAIN, RUBBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WELDING CYLINDER HAND TRUCK, 2 CYLINDER CAPACITY, 780 LB LOAD CAPACITY, 12 X 21 IN, CHAIN, RUBBER

WELDING CYLINDER HAND TRUCK, 2 CYLINDER CAPACITY, 780 LB LOAD CAPACITY, 12 X 21 IN, CHAIN, RUBBER

SAFTCART

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $748.82 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5WXD6
  • Mfr. Model # 861-16
  • UNSPSC # 24101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 49.0 lbs

Technical Specs

  • ItemWelding Cylinder Hand Truck
  • Overall Height42 in
  • Overall Width27 in
  • Overall Height - Cylinder Raised62 in
  • Securing MechanismChain
  • For Maximum Cylinder Diameter9 1/2 in
  • Frame TypeRounded Back
  • Nose Plate TypeSolid Straight
  • Nose Plate MaterialSteel
  • Nose Plate Depth12 in
  • Handle TypeContinuous Frame Flow-Back
  • Caster/Wheel Configuration(2) Axle-Mounted
  • Axle-Mounted Wheel TypePneumatic
  • Axle-Mounted Wheel Dia.16 in
  • Axle-Mounted Wheel Width4 in
  • Brake TypeNo Caster Brake
  • Includes Stair ClimberWithout Stair Climber
  • Includes Foot AssistWithout Foot Assist
  • Frame FinishPowder Coated
  • ColourGreen
  • Cylinder OrientationSide by Side
  • Standards29 CFR 1926.350(a)(10)
  • Tool Tray Width19 in
  • Includes Lift RingWithout Lift Ring
  • Cylinder Capacity2
  • Product TypeWelding Cylinder Hand Truck
  • Load Capacity 780 lb
  • Overall Depth 9 1/2 in
  • Overall Height - Cylinder Lowered 42 in
  • Deck Height 1/2 in
  • Securing Mechanism Height 26 in
  • Compatible with Product Type Welding Cylinders and Torches
  • Frame Material Steel
  • Nose Plate Profile Standard
  • Nose Plate Width 21 in
  • Nose Plate Thickness 3/32 in
  • Handle Height 42 in
  • Caster/Wheel Mounting Location 2-Wheel
  • Axle-Mounted Wheel/Tread Material Rubber
  • Axle-Mounted Wheel Bearings Ball Bearing
  • Non-Marking Axle-Mounted Wheels No
  • Features Designed To Carry a Large Oxygen and a Medium Acetylene Cylinder
  • Includes Steel Band to Cylinder, Toolbox
  • Includes Lever Pushoff Without Lever Pushoff
  • For Surface Type Concrete, Grass, Wood
  • Assembled Yes
  • Weight 46 lb
  • Tool Tray Height 28 1/2 in
  • Includes Firewall No
  • Axle Dia. 3/4 in
  • Hub Position Offset

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list