!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WELDING CYLINDER HAND TRUCK, 2 CYLINDER CAPACITY, 400 LB LOAD CAPACITY, 10 X 19 IN, PERMA CLAMP

WELDING CYLINDER HAND TRUCK, 2 CYLINDER CAPACITY, 400 LB LOAD CAPACITY, 10 X 19 IN, PERMA CLAMP

SAFTCART

WELDING CYLINDER HAND TRUCK, 2 CYLINDER CAPACITY, 400 LB LOAD CAPACITY, 10 X 19 IN, PERMA CLAMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WELDING CYLINDER HAND TRUCK, 2 CYLINDER CAPACITY, 400 LB LOAD CAPACITY, 10 X 19 IN, PERMA CLAMP

WELDING CYLINDER HAND TRUCK, 2 CYLINDER CAPACITY, 400 LB LOAD CAPACITY, 10 X 19 IN, PERMA CLAMP

SAFTCART

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $302.69 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5WXD4
  • Mfr. Model # 820-10
  • UNSPSC # 24101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 35.0 lbs

Product Details

This cylinder hand truck measures 30 inch width x 45 inch height x 6 1/2 inch depth and is green with a powder-coated finish/coating. It includes steel band to cylinder, toolbox and it is made out of steel. In addition, it has a 400-pound load capacity, a continuous frame flow-back handle, weighs 34 pounds. It also features guaranteeing smooth travel over rough terrain. This cylinder hand truck meets the standards for 29 CFR 1926.350.

Technical Specs

  • ItemCylinder Hand Truck
  • Overall Height45 in
  • Overall Width30 in
  • Overall Height - Cylinder Raised45 in
  • Securing MechanismPerma Clamp
  • For Maximum Cylinder Diameter9 1/2 in
  • Frame TypeRounded Back
  • Nose Plate TypeSolid Straight
  • Nose Plate MaterialSteel
  • Nose Plate Depth10 in
  • Handle TypeContinuous Frame Flow-Back
  • Caster/Wheel Configuration(2) Axle-Mounted
  • Axle-Mounted Wheel TypePneumatic
  • Axle-Mounted Wheel Dia.10 in
  • Axle-Mounted Wheel Width2 3/4 in
  • Brake TypeNo Caster Brake
  • Includes Stair ClimberWithout Stair Climber
  • Includes Foot AssistWithout Foot Assist
  • Frame FinishPowder Coated
  • ColourGreen
  • Cylinder OrientationSide by Side
  • Standards29 CFR 1926.350(a)(10)
  • Tool Tray Width19 in
  • Includes Lift RingWithout Lift Ring
  • Cylinder Capacity2
  • Product TypeWelding Cylinder Hand Truck
  • Load Capacity 400 lb
  • Overall Depth 6 1/2 in
  • Overall Height - Cylinder Lowered 45 in
  • Deck Height 1/2 in
  • Securing Mechanism Height 24 in
  • Compatible with Product Type Welding Cylinders and Torches
  • Frame Material Steel
  • Nose Plate Profile Standard
  • Nose Plate Width 19 in
  • Nose Plate Thickness 1/16 in
  • Handle Height 44 in
  • Caster/Wheel Mounting Location 2-Wheel
  • Axle-Mounted Wheel/Tread Material Rubber
  • Axle-Mounted Wheel Bearings Ball Bearing
  • Non-Marking Axle-Mounted Wheels Marking Axle-Mounted Wheels
  • Features Guaranteeing Smooth Travel Over Rough Terrain
  • Includes Steel Band to Cylinder, Toolbox
  • Includes Lever Pushoff Without Lever Pushoff
  • For Surface Type Concrete, Grass, Wood
  • Assembled Assembled
  • Weight 34 lb
  • Tool Tray Height 25 1/2 in
  • Includes Firewall Firewall Not Included
  • Axle Dia. 5/8 in
  • Hub Position Offset
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms