This wye meets the standards for Cell Class 12454, ASTM D1784, has a length of four inches, a maximum operating pressure of gravity flow and is designed for the following applications: DWV. It is white, has an operating temperature of -20 Degrees to 140 Degrees F and is made of PVC. In addition, it is a wye and is Schedule 40.
Technical Specs
ItemWye
Specific Fitting ShapeWye
ScheduleSchedule 40
Fitting Side A Nominal Pipe Size1 1/2 in
Fitting Side A TypeSocket
Fitting Side B Nominal Pipe Size1 1/2 in
Fitting Side B TypeSocket
Fitting Side C Nominal Pipe Size1 1/2 in
Fitting Side C TypeSocket
Includes SealSeal Not Included
Overall Length4 in
Temp. Range-20 Degrees to 140 Degrees F
Includes Pre-Applied Thread SealantPre-Applied Thread Sealant Not Included
ColourWhite
StandardsCell Class 12454, ASTM D1784
Low Lead Compliance LevelNot Compliant
Pipe Fitting MaterialPVC
For Pipe Schedule40
Fitting Side A GenderFemale
Fitting Side A Outside Diameter2 3/16 in
Fitting Side B GenderFemale
Fitting Side B Outside Diameter2 3/16 in
Fitting Side C GenderFemale
Fitting Side C Outside Diameter2 3/16 in
For Pipe Outside Diameter1 7/8 in
Maximum Operating PressureGravity Flow
Includes PlugPlug Not Included
Includes ShieldShield Not Included
ApplicationDWV
Basic Fitting ShapeWye
Country of OriginUnited States
(subject to change)