!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
FOR SALE BY PROVINCE
Brand
Price
Specific Fitting Shape
Schedule
Temp. Range
Colour
Application
Standards
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

PVC Pressure Pipe Fittings & Flanges

https://catalogue.grainger.ca/?hybris=true

 1,344  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • APPROVED VENDOR
  • 90 ° STREET ELBOW: ¾ IN X ¾ IN FITTING, SCHEDULE 40, FEMALE NPT X MALE NPT, 480 PSI
  • Item # WWG22FJ98
  • Mfr. Model # 412007
  • EHC: EHC :
  • This street elbow meets the standards for ASTM D2466, NSF 14, NSF 61, has a length of 2 3/16 inch, a maximum operating pressure of 480 psi and is designed for the following applications: potable water. It is white, has an operating temperature of 32 Degrees to 140 Degrees F and is made of PVC. In addition, it is a 90 Degrees street elbow and is Schedule 40.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • APPROVED VENDOR
  • 90 ° ELBOW: ½ IN X ½ IN FITTING, SCHEDULE 40, FEMALE X FEMALE SOCKETS, 600 PSI
  • Item # WWG22FJ91
  • Mfr. Model # 406005BC
  • EHC: EHC :
  • This elbow meets the standards for ASTM D2466, NSF 14, NSF 61, has a length of 1¾ inch, a maximum operating pressure of 600 psi and is designed for the following applications: potable water. It is white, has an operating temperature of 32 Degrees to 140 Degrees F and is made of PVC. In addition, it is a 90 Degrees elbow and is Schedule 40.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • APPROVED VENDOR
  • COUPLING: ½ IN X ½ IN FITTING, SCHEDULE 40, FEMALE X FEMALE SOCKETS, 600 PSI
  • Item # WWG22FJ48
  • Mfr. Model # 429005BC
  • EHC: EHC :
  • This coupling meets the standards for ASTM D2466, NSF 14, NSF 61, has a length of 1⅝ inch, a maximum operating pressure of 600 psi and is designed for the following applications: potable water. It is white, has an operating temperature of 32 Degrees to 140 Degrees F and is made of PVC. In addition, it is a coupling and is Schedule 40.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • APPROVED VENDOR
  • TEE: ½ IN X ½ IN X ½ IN FITTING PIPE SIZE, SCHEDULE 40, 600 PSI, WHITE
  • Item # WWG22FL02
  • Mfr. Model # 401005BC
  • EHC: EHC :
  • This tee meets the standards for ASTM D2466, NSF 14, NSF 61, has a length of 2½ inches, a maximum operating pressure of 600 psi and is designed for the following applications: potable water. It is white, has an operating temperature of 32 Degrees to 140 Degrees F and is made of PVC. In addition, it is Schedule 40.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • APPROVED VENDOR
  • 90 ° ELBOW: ¾ IN X ¾ IN FITTING, SCHEDULE 40, FEMALE X FEMALE SOCKETS, 480 PSI
  • Item # WWG22FK03
  • Mfr. Model # 406007BC
  • EHC: EHC :
  • This elbow meets the standards for ASTM D2466, NSF 14, NSF 61, has a length of two inches, a maximum operating pressure of 480 psi and is designed for the following applications: potable water. It is white, has an operating temperature of 32 Degrees to 140 Degrees F and is made of PVC. In addition, it is a 90 Degrees elbow and is Schedule 40.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • APPROVED VENDOR
  • REDUCING COUPLING: ¾ IN X ½ IN FITTING, MALE INSERT X MALE INSERT, 200 PSI, GREY
  • Item # WWG22FN20
  • Mfr. Model # 1429-101
  • EHC: EHC :
  • This reducing coupling meets the standards for ASTM D2466, NSF 14, NSF 61, has a length of 3¼ inch, a maximum operating pressure of 200 psi and is designed for the following applications: potable water. It is grey, has an operating temperature of 32 Degrees to 140 Degrees F and is made of PVC.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • APPROVED VENDOR
  • 90 ° ELBOW: 1 IN X 1 IN FITTING, SCHEDULE 40, FEMALE X FEMALE SOCKETS, 450 PSI, WHITE
  • Item # WWG22FJ86
  • Mfr. Model # 406010BC
  • EHC: EHC :
  • This elbow meets the standards for ASTM D2466, NSF 14, NSF 61, has a length of 2 7/16 inch, a maximum operating pressure of 450 psi and is designed for the following applications: potable water. It is white, has an operating temperature of 32 Degrees to 140 Degrees F and is made of PVC. In addition, it is a 90 Degrees elbow and is Schedule 40.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • APPROVED VENDOR
  • TEE: ¾ IN X ¾ IN X ¾ IN FITTING, SCHEDULE 40, 480 PSI, WHITE, PVC, POTABLE WATER
  • Item # WWG22FL08
  • Mfr. Model # 401007BC
  • EHC: EHC :
  • This tee meets the standards for ASTM D2466, NSF 14, NSF 61, has a length of 2 11/16 inch, a maximum operating pressure of 480 psi and is designed for the following applications: potable water. It is white, has an operating temperature of 32 Degrees to 140 Degrees F and is made of PVC. In addition, it is Schedule 40.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • APPROVED VENDOR
  • 45 ° ELBOW: 1 IN X 1 IN FITTING, SCHEDULE 40, FEMALE X FEMALE SOCKETS, 450 PSI, WHITE
  • Item # WWG22FJ65
  • Mfr. Model # 417010BC
  • EHC: EHC :
  • This elbow meets the standards for ASTM D2466, NSF 14, NSF 61, has a length of 2 15/16 inch, a maximum operating pressure of 450 psi and is designed for the following applications: potable water. It is white, has an operating temperature of 32 Degrees to 140 Degrees F and is made of PVC. In addition, it is a 45 Degrees elbow and is Schedule 40.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • ANGUS FIRE
  • HEX NIPPLE: 1½ IN X 1½ IN FITTING, SCHEDULE 80, MALE NPT X MALE NPT, 300 PSI, BLACK
  • Item # BNJNIP150SH
  • Mfr. Model # NIP150-SH
  • EHC: EHC :
  • This nipple has a length of 2½ inches, a maximum operating pressure of 300 psi and is black, has an operating temperature of -20 Degrees to 150 Degrees F and is made of polypropylene. In addition, it is a hex nipple, and is Schedule 80. Plus, it has a 1 15/16 inch hex size.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • APPROVED VENDOR
  • COUPLING: ¾ IN X ¾ IN FITTING, SCHEDULE 40, FEMALE X FEMALE SOCKETS, 480 PSI
  • Item # WWG22FJ53
  • Mfr. Model # 429007BC
  • EHC: EHC :
  • This coupling meets the standards for ASTM D2466, NSF 14, NSF 61, has a length of 1⅝ inch, a maximum operating pressure of 480 psi and is designed for the following applications: potable water. It is white, has an operating temperature of 32 Degrees to 140 Degrees F and is made of PVC. In addition, it is a coupling and is Schedule 40.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • BANJO
  • HEX NIPPLE: 1¼ IN X 1¼ IN FITTING, SCHEDULE 80, MALE NPT X MALE NPT, 300 PSI, BLACK
  • Item # WWG1MJZ7
  • Mfr. Model # NIP125-SH
  • EHC: EHC :
  • This nipple has a length of two inches, a maximum operating pressure of 300 psi and is black, has an operating temperature of -20 Degrees to 150 Degrees F and is made of polypropylene. In addition, it is a hex nipple, and is Schedule 80. Plus, it has a 1¾ inch hex size.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • APPROVED VENDOR
  • COUPLING: 2 IN X 2 IN FITTING, SCHEDULE 40, FEMALE X FEMALE SOCKETS, 280 PSI, WHITE
  • Item # WWG22FJ50
  • Mfr. Model # 429020BC
  • EHC: EHC :
  • This coupling meets the standards for ASTM D2466, NSF 14, NSF 61, has a length of 2 13/16 inch, a maximum operating pressure of 280 psi and is designed for the following applications: potable water. It is white, has an operating temperature of 32 Degrees to 140 Degrees F and is made of PVC. In addition, it is a coupling and is Schedule 40.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • APPROVED VENDOR
  • 90 ° STREET ELBOW: ¾ IN X ¾ IN FITTING, SCHEDULE 40, MALE NPT X FEMALE SOCKET, 480 PSI
  • Item # WWG22FK01
  • Mfr. Model # 410007
  • EHC: EHC :
  • This street elbow meets the standards for ASTM D2466, NSF 14, NSF 61, has a length of 2 3/16 inch, a maximum operating pressure of 480 psi and is designed for the following applications: potable water. It is white, has an operating temperature of 32 Degrees to 140 Degrees F and is made of PVC. In addition, it is a 90 Degrees street elbow and is Schedule 40.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • APPROVED VENDOR
  • 45 ° ELBOW: ¾ IN X ¾ IN FITTING, SCHEDULE 40, FEMALE X FEMALE SOCKETS, 480 PSI
  • Item # WWG22FJ69
  • Mfr. Model # 417007BC
  • EHC: EHC :
  • This elbow meets the standards for ASTM D2466, NSF 14, NSF 61, has a length of 2 5/16 inch, a maximum operating pressure of 480 psi and is designed for the following applications: potable water. It is white, has an operating temperature of 32 Degrees to 140 Degrees F and is made of PVC. In addition, it is a 45 Degrees elbow and is Schedule 40.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • APPROVED VENDOR
  • 45 ° ELBOW: 2 IN X 2 IN FITTING, SCHEDULE 40, FEMALE X FEMALE SOCKETS, 280 PSI, WHITE
  • Item # WWG22FJ67
  • Mfr. Model # 417020
  • EHC: EHC :
  • This elbow meets the standards for ASTM D2466, NSF 14, NSF 61, has a length of 4 5/16 inch, a maximum operating pressure of 280 psi and is designed for the following applications: potable water. It is white, has an operating temperature of 32 Degrees to 140 Degrees F and is made of PVC. In addition, it is a 45 Degrees elbow and is Schedule 40.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list