!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WRENCH IMPACT 3/8IN SQ DR FRICTION

WRENCH IMPACT 3/8IN SQ DR FRICTION

CHICAGO PNEUMATIC

WRENCH IMPACT 3/8IN SQ DR FRICTION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WRENCH IMPACT 3/8IN SQ DR FRICTION

WRENCH IMPACT 3/8IN SQ DR FRICTION

CHICAGO PNEUMATIC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $606.50 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CNPCP6300RSR
  • Mfr. Model # CP6300 RSR
  • UNSPSC # 27131501
  • CATALOGUE PAGE # 1561
  • Shipping Weight 3.96 lbs

Technical Specs

  • ItemImpact Wrench
  • Air Consumption14 cfm
  • Air Pressure90 psi
  • Min. Air Pressure90 psi
  • Exhaust LocationBottom
  • Breakaway Torque180 ft-lb
  • Free Speed6,800 RPM
  • Impact Sound Level101 dB
  • Number of Speed Settings4
  • Max. Bolt Capacity3/8 in
  • Drive TypeStandard
  • Clutch StyleJumbo Hammer
  • Vibration Level5.0 m/sq sec
  • Handle MaterialAluminum
  • Handle TypePistol Grip
  • Built-In LightNo
  • Tool Weight3.5 lb
  • Power Source Air Powered
  • Air Inlet 1/4 in NPT
  • Max. Air Pressure 90 psi
  • Min. Hose Size 3/8 in
  • Duty Rating Industrial Duty
  • Fastening Torque 150 ft-lb
  • Impact Rated Yes
  • Impacts per Minute 1,800
  • Power to Weight Ratio 51.4 ft-lb/lb
  • Drive Size 3/8 in Square
  • Retainer Type Friction Ring
  • Tool Style Compact
  • Overall Length 6 in
  • Housing Material Steel
  • Tool Brand Chicago Pneumatic
  • Features Aluminum Body and Steel Clutch Housing, Perfect Control With A 4-Position Regulator, Rubber Grip and Teasing Trigger
  • Standards EN ISO 11148-6:2013, ISO-28927-2
  • Country of Origin Japan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list