!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
AIR IMPACT WRENCH,3/8" DR.,10,000 RPM

AIR IMPACT WRENCH,3/8" DR.,10,000 RPM

INGERSOLL RAND

AIR IMPACT WRENCH,3/8" DR.,10,000 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AIR IMPACT WRENCH,3/8" DR.,10,000 RPM

AIR IMPACT WRENCH,3/8" DR.,10,000 RPM

INGERSOLL RAND

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $438.82 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # IRG212
  • Mfr. Model # 212
  • UNSPSC # 27131501
  • CATALOGUE PAGE # 1561
  • Shipping Weight 3.3 lbs

Product Details

3/8 inch heavy-duty impact. Tremendous power and longer life make this wrench a popular choice of professional mechanics for exhaust systems, air conditioning, radiator, body shop, and bench work. 150 ft.-lbs. of maximum torque. Consistent torque even with air pressure changes.

Technical Specs

  • ItemImpact Wrench
  • Air Consumption11 cfm
  • Air Pressure90 psi
  • Min. Air Pressure90 psi
  • Exhaust LocationBottom
  • Breakaway Torque180 ft-lb
  • Free Speed13,000 RPM
  • Impact Sound Level92 dB
  • Number of Speed SettingsContinuous
  • Max. Bolt Capacity3/8 in
  • Drive TypeStandard
  • Clutch StyleJumbo Hammer
  • Vibration Level6.5 m/sq sec
  • Handle MaterialAluminum
  • Handle TypePistol Grip
  • Built-In LightNo
  • IncludesTool Only
  • StandardsEN ISO 11148-6:2010, EN ISO 15477, EN ISO28927-2
  • Power Source Air Powered
  • Air Inlet 1/4 in NPT
  • Max. Air Pressure 100 psi
  • Min. Hose Size 3/8 in
  • Duty Rating General Duty
  • Fastening Torque 150 ft-lb
  • Impact Rated Yes
  • Impacts per Minute 1,500
  • Power to Weight Ratio 51.9 ft-lb/lb
  • Drive Size 3/8 in Square
  • Retainer Type Friction Ring
  • Tool Style Full-Size
  • Overall Length 6 in
  • Housing Material Metal
  • Tool Brand Ingersoll Rand
  • Features Pistol Grip and Ergonomic Design, Steel Hammer Case
  • Tool Weight 2.8 lb
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list