!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
IMPACT WRENCH, CORDLESS, 18V, 1.5/3 AH, T-HANDLE, ½ IN DETENT PIN, STANDARD, 183 FT-LB

IMPACT WRENCH, CORDLESS, 18V, 1.5/3 AH, T-HANDLE, ½ IN DETENT PIN, STANDARD, 183 FT-LB

MILWAUKEE

IMPACT WRENCH, CORDLESS, 18V, 1.5/3 AH, T-HANDLE, ½ IN DETENT PIN, STANDARD, 183 FT-LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
IMPACT WRENCH, CORDLESS, 18V, 1.5/3 AH, T-HANDLE, ½ IN DETENT PIN, STANDARD, 183 FT-LB

IMPACT WRENCH, CORDLESS, 18V, 1.5/3 AH, T-HANDLE, ½ IN DETENT PIN, STANDARD, 183 FT-LB

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $244.17 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL2659-20
  • Mfr. Model # 2659-20
  • UNSPSC # 27112700
  • CATALOGUE PAGE # 236
  • Shipping Weight 2.95 lbs

Product Details

This M18 series cordless impact wrench operates on an 18V M18 Redlithium battery of 1.5 Ah/3 Ah capacity. It has a ½-inch detent pin standard square drive, 2450 RPM, 3350 IPM, and fastening/nut-busting/maximum torque of 183 ft-lb. The compact tool wrench features a soft grip plastic T-handle, an impact clutch, a brushed motor, and trigger actuation.

Technical Specs

  • ItemImpact Wrench
  • Power SourceCordless
  • Brushless MotorNo
  • Fastening Torque183 ft-lb
  • Max. Torque183 ft-lb
  • Impact RatedYes
  • Retainer TypeFriction Ring
  • Drive StyleStandard
  • Battery Capacity(1) 1.5 Ah or 3.0 Ah
  • Charger IncludedNo
  • Handle TypePistol Grip
  • Housing MaterialMetal, Plastic, Rubber
  • Clutch StyleImpact
  • Lock-Off SwitchYes
  • Reaction BarNo
  • Built-In LightYes
  • Includes(1) M18(TM) 1/2 in Impact Wrench With Pin Detent, (1) Belt Clip
  • SeriesM18 FUEL
  • Tool Weight3.4 lb
  • Cordless Tool Kit Contents (1) Bare Tool
  • Voltage 18V DC
  • Breakaway Torque 183 ft-lb
  • Free Speed 2,450 RPM
  • Power to Weight Ratio 37.3 ft-lb
  • Impacts per Minute 3.350
  • Drive Size 1/2 in Square
  • Number of Batteries Included 0
  • Battery Series M18 Redlithium
  • Case Included No
  • Handle Material Plastic
  • Tool Style Compact
  • Actuation Trigger
  • Number of Speed Settings Continuous
  • Wireless Tool Tracking No
  • Features Features A Robust Design For Longer Life, Optimized Performance And Overload Protection
  • Tool Brand Milwaukee
  • Standards UL Listed
  • Overall Length 6 in
  • Country of Origin Viet Nam (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list