CHAIN WRENCH, FOR 4 IN OUTSIDE DIA, 15¾ IN CHAIN L, 12 IN HANDLE L, ALLOY STEEL, STEEL
CHAIN WRENCH, FOR 4 IN OUTSIDE DIA, 15¾ IN CHAIN L, 12 IN HANDLE L, ALLOY STEEL, STEEL
RIDGID
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
RIDGID(R) light duty chain wrench: 15-3/4 inches chain length. A double jaw gives fast, ratchet-like action in either direction. One-piece forged alloy steel handle and jaw.
Technical Specs
- ItemChain Wrench
- For Outside Diameter4 in
- Overall Length12 in
- Chain MaterialAlloy Steel
- Handle ColourRed
- Jaw MaterialAlloy Steel
- ColourRed
- Product TypeChain Wrench
- Handle Material Alloy Steel
- Minimum Pipe Diameter 2 in
- Nonsparking Non-Sparking
- Outside Dia. Tubing 4 in
- Handle Length 12 in
- Chain Length 15 3/4 in
- Single End/Double End Double End
- Country of Origin United States
(subject to change)
Alternate Products
-
RIDGID
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$240.73
/ EACH
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$72.33
/ EACH
-
ROTHENBERGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$113.24
/ EACH