CHAIN WRENCH, NATURAL, FOR 4 IN OUTSIDE DIA, 16 IN CHAIN L, 12 IN HANDLE L, ALLOY STEEL
CHAIN WRENCH, NATURAL, FOR 4 IN OUTSIDE DIA, 16 IN CHAIN L, 12 IN HANDLE L, ALLOY STEEL
WESTWARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This chain wrench has a length of 12 inch. The alloy steel handle is 12 inch long, is red and has a i-beam style/type. In addition, it is corrosion-resistant, and is not non-magnetic.
Technical Specs
Item Chain Wrench
For Outside Diameter 4 in
Overall Length 12 in
Nonsparking Non-Sparking
Chain Material Alloy Steel
Corrosion Resistant Corrosion-Resistant
Handle Colour Red
Jaw Material Alloy Steel
Colour Red
Breaking Strength 22 kN
Handle Material Alloy Steel
Minimum Pipe Diameter 2 in
Handle Type I-Beam
Non-Magnetic Not Non-Magnetic
Chain Width 17/32 in
Outside Dia. Tubing 5 1/2 in
Handle Length 12 in
Chain Length 16 in
Single End/Double End Single End
Product Type Chain Wrench
Country of Origin China
(subject to change)
Alternate Products
RIDGID
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$240.73
/ EACH
RIDGID
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$220.83
/ EACH