!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WORM GEAR HOSE CLAMP, 301 SS, PERFORATED BAND, 11/16 IN TO 1½ IN CLAMPING DIAMETER, 10 PK

WORM GEAR HOSE CLAMP, 301 SS, PERFORATED BAND, 11/16 IN TO 1½ IN CLAMPING DIAMETER, 10 PK

APPROVED VENDOR

WORM GEAR HOSE CLAMP, 301 SS, PERFORATED BAND, 11/16 IN TO 1½ IN CLAMPING DIAMETER, 10 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WORM GEAR HOSE CLAMP, 301 SS, PERFORATED BAND, 11/16 IN TO 1½ IN CLAMPING DIAMETER, 10 PK

WORM GEAR HOSE CLAMP, 301 SS, PERFORATED BAND, 11/16 IN TO 1½ IN CLAMPING DIAMETER, 10 PK

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $23.18 / pkg. of 10

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG1XHB9
  • Mfr. Model # 670040016
  • UNSPSC # 31162906
  • CATALOGUE PAGE # 1597
  • Shipping Weight 0.44 lbs

Product Details

This Hy-Gear series worm gear hose clamp is designed for the following applications: automotive, household, industrial. It has an operating temperature of 500 Degrees F and includes a 305-grade screw. In addition, it has an inch system of measurement. Plus, it has a 5/16 inch hex size.

Technical Specs

  • ItemWorm Gear Hose Clamp
  • Band Material Grade301
  • Band TypePerforated
  • Clamp Maximum Inside Diameter1 1/2 in
  • Fastener Housing Material301 Stainless Steel
  • GradeMarine
  • SAE Number16
  • Screw Material Grade305
  • Drive TypeSlotted Hex
  • Band Length0.5 in
  • Installation Torque35 in-lb
  • System of MeasurementInch
  • Band Material Stainless Steel
  • Band Thickness 0.022 in
  • Band Width 1/2 in
  • Clamp Minimum Inside Diameter 11/16 in
  • For Maximum Outside Diameter 1 1/2 in
  • Maximum Operating Temperature 500 Degrees F
  • Screw Material Stainless Steel
  • Clamp Type Worm Gear Clamp
  • Hex Size 5/16 in
  • For Environment Automotive, Household, Industrial
  • Series Hy-Gear
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list