!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FLEXIBLE ROUND SHANK NUT DRIVER, ¼ IN/5/16 IN TIP SIZE, 10½ IN OVERALL L, PLAIN GRIP

FLEXIBLE ROUND SHANK NUT DRIVER, ¼ IN/5/16 IN TIP SIZE, 10½ IN OVERALL L, PLAIN GRIP

IDEAL

FLEXIBLE ROUND SHANK NUT DRIVER, ¼ IN/5/16 IN TIP SIZE, 10½ IN OVERALL L, PLAIN GRIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLEXIBLE ROUND SHANK NUT DRIVER, ¼ IN/5/16 IN TIP SIZE, 10½ IN OVERALL L, PLAIN GRIP

FLEXIBLE ROUND SHANK NUT DRIVER, ¼ IN/5/16 IN TIP SIZE, 10½ IN OVERALL L, PLAIN GRIP

IDEAL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $18.18 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2PA79
  • Mfr. Model # 9999V
  • UNSPSC # 31162906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Product Details

This nut driver has a length of 10½ inches and is not insulated. The alloy steel handle is black/green and has a straight shape, and a fluted style/type. In addition, it has a SAE measurement type, is not corrosion-resistant, has a chrome finish, plus it is not non-sparking, is not non-magnetic, and is not tether ready. This nut driver includes one piece.

Technical Specs

  • ItemNut Driver
  • Shank Length6 1/2 in
  • Nut Driver StyleFlexible Round
  • For Fastener Size1/4 in, 31/100 in
  • InsulatedNot Insulated
  • Non-MagneticNot Non-Magnetic
  • RatchetingNot Ratcheting
  • Tether ReadyNot Tether Ready
  • Shank MaterialAlloy Steel
  • Handle TypeFluted
  • Handle MaterialAlloy Steel
  • Number of Pieces1
  • Corrosion ResistantNot Corrosion-Resistant
  • Hex Size1/4 in, 31/100 in
  • Tip Size 1/4 in, 5/16 in
  • Measurement Type SAE
  • Fastener Holding Fastener Holding
  • ESD Safe Not ESD Safe
  • Magnetized Tip Not Magnetized Tip
  • Non-Sparking Not Non-Sparking
  • Replaceable Shank Not Replaceable Shank
  • Shank Shape Round
  • Shank Finish Chrome
  • Handle Shape Straight
  • Overall Length 10 1/2 in
  • Container Type None
  • Handle Colour Black, Green
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list